Driver Type | 0 - 10 Volt Dimming (ZigBee Ready) |
Power Factor | >=0.9 |
---|---|---|---|
Shape | Square |
Socket Type | No |
Temperature Rating | -4 to 104 deg F |
Type | Simple Choice |
Voltage Rating | 120 - 277 Volt |
Energy Star Flag | No |
Lamp Included | Yes |
Lamp Type/Designation | LED |
Shade Type | Frosted Polymethyl Methacrylate Optical Unit |
UNSPSC | 39111503 |
Standards | UL/cULus 1598, cETLus Certified, DLC Listed |
Lumens | 3200 Lumens |
Lamp Wattage | 32 Watt |
Manufacturer Part Number | FRS632D3H0C.BUAAWAA |
Manufacturer Name | LG Electronics |
UPC | 04823137849 |
Average Life | 50000 Hour |
Item Name | LED Troffer With Sensor |
Finish | Matte White |
Dimmable | Yes |
Dimensions | 24 Inch Length x 24 Inch Width x 4.1 Inch Depth |
Degree of Protection | IP20 |
CRI | 82.0000 |
Color Temperature | 4000K |
Brand Name | LG Electronics |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.