Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LG Electronics FRS632D2H0C.BUAAWAA Simple Choice LED Troffer With Sensor 32-Watt 120 - 277-Volt 82 CRI 3500K 3200-Lumens LED Matte

  

*Images are for illustration purposes only and may not be an exact representation of the product

LG Electronics FRS632D2H0C.BUAAWAA Simple Choice LED Troffer With Sensor 32-Watt 120 - 277-Volt 82 CRI 3500K 3200-Lumens LED Matte

SKU: 400445
LG Electronics Simple choice troffer with sensor in white color, features polycarbonate optical unit that ensures even light distribution. This troffer in square shape, uses 32-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 3200-Lumens of bright light output. It features 0 - 10-Volt ZigBee-ready dimming control. This troffer measures 24-Inch x 24-Inch x 4.1-Inch. It comes with 50000 hours of average life. This troffer has system efficacy up to 100 LPW. It offers 120-degree of beam angle and has IP20 rated degree of protection. Troffer is cULus/UL/cETLus listed and DLC certified.
  • Occupancy sensing and daylight harvesting
  • No recircuiting or mounting for sensors
  • Preprogrammed optimal values
  • When looking directly at the luminaries, the light is soft with low glare

Overview

LG Electronics Simple choice troffer with sensor in white color, features polycarbonate optical unit that ensures even light distribution. This troffer in square shape, uses 32-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 3200-Lumens of bright light output. It features 0 - 10-Volt ZigBee-ready dimming control. This troffer measures 24-Inch x 24-Inch x 4.1-Inch. It comes with 50000 hours of average life. This troffer has system efficacy up to 100 LPW. It offers 120-degree of beam angle and has IP20 rated degree of protection. Troffer is cULus/UL/cETLus listed and DLC certified.

Specifications

Voltage Rating
120 - 277 Volt
Type
Simple Choice
Temperature Rating
-4 to 104 deg F
Socket Type
No
Shape
Square
Power Factor
>=0.9
Standards
UL/cULus 1598, cETLus Certified, DLC Listed
Driver Type
0 - 10 Volt Dimming (ZigBee Ready)
UNSPSC
39111503
Energy Star Flag
No
Lumens
3200 Lumens
Shade Type
Frosted Polymethyl Methacrylate Optical Unit
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
32 Watt
UPC
04823137848
Item Name
LED Troffer With Sensor
Manufacturer Part Number
FRS632D2H0C.BUAAWAA
Manufacturer Name
LG Electronics
Finish
Matte White
Average Life
50000 Hour
Dimmable
Yes
Dimensions
24 Inch Length x 24 Inch Width x 4.1 Inch Depth
Degree of Protection
IP20
CRI
82.0000
Color Temperature
3500K
Brand Name
LG Electronics

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.