Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LG Electronics FRS618D3H0A.BUAAWAA Performance Troffer T-Bar Lay-In Fixture 18-Watt 120 - 277-Volt 82 CRI 4000K 2400-Lumens LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

LG Electronics FRS618D3H0A.BUAAWAA Performance Troffer T-Bar Lay-In Fixture 18-Watt 120 - 277-Volt 82 CRI 4000K 2400-Lumens LED

SKU: 400457
LG Electronics Performance troffer t-bar lay-in fixture features frost polymethyl methacrylate optical unit that ensures even light distribution. This fixture in square shape, uses 18-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 2400-Lumens of bright light output. It features 0 - 10-Volt ZigBee-ready dimming control. This fixture measures 24-Inch x 24-Inch x 2.8-Inch. It comes with 50000 hours of average life. It has high system efficacy up to 133 LPW and IP20 rated degree of protection. Fixture is cULus/UL listed and DLC certified.
  • Retrofit versions allows to install from below ceiling while retaining the backframe of the existing luminaries
  • Diffuser with large luminous area offers soft light as well as visual comfort
  • 105-Degree beam angle

Overview

LG Electronics Performance troffer t-bar lay-in fixture features frost polymethyl methacrylate optical unit that ensures even light distribution. This fixture in square shape, uses 18-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp offers 2400-Lumens of bright light output. It features 0 - 10-Volt ZigBee-ready dimming control. This fixture measures 24-Inch x 24-Inch x 2.8-Inch. It comes with 50000 hours of average life. It has high system efficacy up to 133 LPW and IP20 rated degree of protection. Fixture is cULus/UL listed and DLC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
-4 to 122 deg F (-20 to 50 deg C)
Socket Type
No
Shape
Square
Power Factor
>=0.9
Standards
UL/cULus 1598, DLC Listed
Driver Type
0 - 10 Volt Dimming (ZigBee Ready)
UNSPSC
39111503
Energy Star Flag
No
Lumens
2400 Lumens
Shade Type
Frosted Polymethyl Methacrylate Optical Unit
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
18 Watt
UPC
04823137502
Item Name
Performance Troffer T-Bar Lay-In Fixture
Manufacturer Part Number
FRS618D3H0A.BUAAWAA
Manufacturer Name
LG Electronics
Finish
No
Average Life
50000 Hour
Dimmable
Yes
Dimensions
24 Inch Length x 24 Inch Width x 2.8 Inch Depth
Degree of Protection
IP20
CRI
82.0000
Color Temperature
4000K
Brand Name
LG Electronics

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.