Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lew SH-6262-58 Cast Iron 2-Gang Shallow Semi Adjustable Concrete Floor Box 6-3/8-Inch x 4-1/4-Inch x 2.1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lew SH-6262-58 Cast Iron 2-Gang Shallow Semi Adjustable Concrete Floor Box 6-3/8-Inch x 4-1/4-Inch x 2.1-Inch

SKU: 698607
Lew 2-Gang semi adjustable concrete floor box is ideal for concrete installations with a depth ranging from 2.5 to 3-inches. This floor box can be adjusted up to 1-Inch before installation. The floor box with 3/4-Inch knockouts, features a protective cement cover for ensuring its safety. The shallow floor box measuring 4.25-Inch x 6.88-Inch x 2.10-Inch, features construction cap and cover screws. It is suitable for commercial applications and is ideal to use on carpet or tile. The floor box meets UL and cUL standards.
  • Has a dimension of 4.25-Inch x 6.88-Inch x 2.10-Inch
  • Comes with 3/4-Inch knockouts
  • Has protective cement cover
  • Suitable for commercial applications

Overview

Lew 2-Gang semi adjustable concrete floor box is ideal for concrete installations with a depth ranging from 2.5 to 3-inches. This floor box can be adjusted up to 1-Inch before installation. The floor box with 3/4-Inch knockouts, features a protective cement cover for ensuring its safety. The shallow floor box measuring 4.25-Inch x 6.88-Inch x 2.10-Inch, features construction cap and cover screws. It is suitable for commercial applications and is ideal to use on carpet or tile. The floor box meets UL and cUL standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
No
Type
2-Gang, Shallow, Semi Adjustable
Size
6-3/8 Inch Length x 4-1/4 Inch Width
Energy Star Flag
No
Country Of Origin
China
Standards
UL Listed, cUL Certified
GTIN
00784149212141
UNSPSC
39121307
Shape
Rectangular
Finish
No
Cubic Capacity
25
UPC
78414921214
Depth
2.1
sku
698607
Manufacturer Name
Lew Electric
Brand Name
Lew
Includes
Construction Cap, Cover Screws
Item Name
Concrete Floor Box
Knockouts
(6) 3/4 Inch Side
Manufacturer Part Number
SH-6262-58
Material
Cast Iron
Number of Knockouts
6.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.