Tour  

Lew PUR20-S Tamper-Resistant Round Countertop Pop Up GFCI Receptacle (2) 20-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lew PUR20-S Tamper-Resistant Round Countertop Pop Up GFCI Receptacle (2) 20-Amp

SKU: 491245
Lew Round countertop pop-up GFCI receptacle has current rating of 20-Amps. The 5-5/8-Inch tamper-resistant receptacle features stainless steel construction. It has cutout size of 3-3/4-inches and 9-ft power cord. It is perfect for use in kitchen countertops, desktops, tables and similar surfaces.
  • Easy to use, pops up when in use, hides in the cylinder when not in use
  • Spill-proof rated pop up is a perfect choice to use in kitchens, bars, restaurants, airports or anywhere you need power in wet or potent
  • Cutout size of 3-3/4-inches

Overview

Lew Round countertop pop-up GFCI receptacle has current rating of 20-Amps. The 5-5/8-Inch tamper-resistant receptacle features stainless steel construction. It has cutout size of 3-3/4-inches and 9-ft power cord. It is perfect for use in kitchen countertops, desktops, tables and similar surfaces.

Specifications

Degree of Protection
No
Phase
No
Item Name
Countertop Pop Up GFCI Receptacle
NEMA Configuration
No
Type
Tamper-Resistant, Round
GTIN
00784149405024
UNSPSC
39121406
RoHS Flag
No
Material
Stainless Steel
Manufacturer Part Number
PUR20-S
Grounding
No
UPC
78414940502
Manufacturer Name
Lew Electric
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
(2) 20 Amp
Brand Name
Lew
Dimensions
5-5/8 Inch Height, 4-13/16 Inch Cover Dia
Standards
ETL spill test rated
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.