Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton X7899-HGI Hospital Grade Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton X7899-HGI Hospital Grade Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory Decora® SmartlockPro®

SKU: 129792
Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant GFCI receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. Receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG solid or stranded wires. Silver alloy contacts in the receptacle ensure optimal signal conductivity. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics in the receptacle provide superior resistance to electrical surges and overvoltages. It includes external wiring clamps that offer expanded wiring options. Receptacle has 1-Piece T-design trip latch mechanism that provides efficient operation.

This receptacle features polycarbonate face and PBT body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. RESET Button automatically tests the GFCI every time. It incorporates dual function LED that offer indication of line/load reversal and power availability. Receptacle is compatible with all Decora® devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI C-73, NOM 057, NEMA WD1, WD-6 standards.
  • TEST and RESET button colors match device face
  • The GFCI receptacle is miswired due to reversal of the line and load leads
  • Delivery of power to feed-through terminal and face will be blocked
  • Blocks the RESET button if AFCI protection is compromised
  • Patented bridge contact design provides individual sets of contacts for GFCI receptacle face and downstream receptacles
  • Contains plated steel terminal screws and plated steel grounding screw

Overview

Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant GFCI receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. Receptacle withstands short-circuit rating of 10-Kilo-Amps. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG solid or stranded wires. Silver alloy contacts in the receptacle ensure optimal signal conductivity. It offers improved immunity to high-frequency noise that reduces nuisance tripping. Advanced electronics in the receptacle provide superior resistance to electrical surges and overvoltages. It includes external wiring clamps that offer expanded wiring options. Receptacle has 1-Piece T-design trip latch mechanism that provides efficient operation.

This receptacle features polycarbonate face and PBT body. It measures 1.69-Inch x 1.4-Inch x 4.21-Inch. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. RESET Button automatically tests the GFCI every time. It incorporates dual function LED that offer indication of line/load reversal and power availability. Receptacle is compatible with all Decora® devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets ANSI C-73, NOM 057, NEMA WD1, WD-6 standards.

Specifications

Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
Type
Slim, Tamper-Resistant
Voltage Rating
125 Volt
Color
Ivory
Standards
UL 498 E13399 Listed, UL Federal Specification: WC-596, UL 943 E48380, CSA C22.2 No.42 LR57811, ANSI C-73, NOM 057, NEMA WD-1, WD-6
Mounting
Flush
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
PBT Body, Polycarbonate Face
Manufacturer Part Number
X7899-HGI
UPC
07847760148
Grade
Hospital
Item Name
GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Dimensions
1.69 Inch Width x 1.4 Inch Depth x 4.21 Inch Height
Amperage Rating
20 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Grounding
No
Frequency Rating
60 Hz

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.