Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton X7899-3W Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton X7899-3W Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

SKU: 402882
Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has triple-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal.

Receptacle features thermoplastic face and polycarbonate body. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages. Receptacle is ideal to install in any electrical box and even shallow ones. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.
  • Blocks the RESET button if AFCI protection is compromised
  • Monochromatic
  • Zinc-plated steel yoke offers long lasting durability
  • Has brass terminal screws of size 10-32
  • Includes brass clamps
  • Wallplate included

Overview

Leviton Decora® SmartlockPro® 2-Pole Tamper-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has triple-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal.

Receptacle features thermoplastic face and polycarbonate body. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages. Receptacle is ideal to install in any electrical box and even shallow ones. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Galvanized Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Tamper-Resistant
Voltage Rating
125 Volt
Color
White
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM 057, NEMA WD-6
GTIN
00078477523674
UNSPSC
39121406
Mounting
Flush
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
X7899-3W
UPC
07847752367
Item Name
GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
Triple-Wipe Brass
Dielectric Strength
1250 Volt AC
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
Self-Grounding
Frequency Rating
60 Hz

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.