Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton WT899-W Residential Grade Slim Tamper And Weather-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WT899-W Residential Grade Slim Tamper And Weather-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Decora® SmartlockPro®

SKU: 41578
Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This weather-resistant receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages. It incorporates green LED to alert the installer about the line load wiring reversal.

This receptacle features polypropylene face and polycarbonate body. It resists high torque and resists wire pull out. It offers improved immunity to high-frequency noise to reduce nuisance tripping. Receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle is ideal to install in any electrical box and even shallow ones. It is compatible with all Decora devices and wallplates. Receptacle has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.
  • Automatically test the GFCI every time when the RESET button is pushed in
  • Blocks the RESET button if AFCI protection is compromised
  • Stainless steel yoke offers long lasting durability
  • Has plated brass terminal screws of size 10 - 32 and stainless steel grounding screw
  • Includes brass clamps

Overview

Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This weather-resistant receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages. It incorporates green LED to alert the installer about the line load wiring reversal.

This receptacle features polypropylene face and polycarbonate body. It resists high torque and resists wire pull out. It offers improved immunity to high-frequency noise to reduce nuisance tripping. Receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle is ideal to install in any electrical box and even shallow ones. It is compatible with all Decora devices and wallplates. Receptacle has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Stainless Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Tamper And Weather-Resistant
Voltage Rating
125 Volt
Color
White
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM 057, NEMA WD-6
GTIN
00078477559871
UNSPSC
39121406
Mounting
Flush
Country Of Origin
China
Energy Star Flag
No
sku
41578
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polycarbonate Body, Polypropylene Face
Manufacturer Part Number
WT899-W
UPC
07847755987
Grade
Residential
Item Name
GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Triple-Wipe Brass
Dielectric Strength
1250 Volt AC
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.