Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton WT599-W Residential Grade Slim Tamper And Weather-Resistant GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WT599-W Residential Grade Slim Tamper And Weather-Resistant GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora® SmartlockPro®

SKU: 41179
Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It includes external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. This receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It incorporates green LED to alert the installer about the line load wiring reversal.

This receptacle features polypropylene face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. This receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. This receptacle is ideal to install in any electrical box and even shallow ones. It is compatible with all Decora devices and wallplates. This receptacle has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.
  • Automatically test the GFCI every time when the RESET button is pushed in
  • Blocks the RESET button if AFCI protection is compromised
  • Stainless steel yoke offers long lasting durability
  • Stainless steel grounding screw
  • Includes brass clamps

Overview

Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. It includes external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. This receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It incorporates green LED to alert the installer about the line load wiring reversal.

This receptacle features polypropylene face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. This receptacle features stainless steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. This receptacle is ideal to install in any electrical box and even shallow ones. It is compatible with all Decora devices and wallplates. This receptacle has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Phase
No
Degree of Protection
No
Sub Brand
Decora® SmartlockPro®
Temperature Rating
-35 to 66 deg C
Strap Material
Stainless Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Type
Slim, Tamper And Weather-Resistant
Voltage Rating
125 Volt
Color
White
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM 057, NEMA WD-6
GTIN
00078477559857
UNSPSC
39121406
Mounting
Flush
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-15R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Leviton
Material
Polycarbonate Body, Polypropylene Face
Manufacturer Part Number
WT599-W
UPC
07847755985
Grade
Residential
Item Name
GFCI Receptacle
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Double-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.32 Inch Depth x 4.21 Inch Height
Amperage Rating
15 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.