Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WSSOS-S9W 1 Rocker 2 Pushbutton Self-Powered Remote Switch White LevNet RF™ Decora®

SKU: 683022
Leviton LevNet RF™ Decora® 1-Rocker self powered remote switch in white color, has self powered wireless technology that enables LevNet RF device to be operational and eliminates the need to pull additional wire for easy installation. The switch with 2-pushbutton, incorporates wireless technology that supports simplified daylight harvesting and manual override options with no additional wiring. The rocker style ON/OFF switching provides remote control for manual ON/OFF light switching of each multiple light load at any time. The momentary style ON/OFF switching provides remote control for pushbutton manual ON/OFF light switching of each multiple light load at any time. It is suitable for use with LevNet RF receivers. The remote switch meets FCC Part 15: Class C and ASHRAE 90.1 standards.
  • The motion of a switch actuation provides the energy to power the device by eliminating additional expenses to the end user's energy bill
  • Without power wire limitations the installer can place the RF switch anywhere
  • The True Wireless LevNet RF remote entry stations are self powered and can communicate with all LevNet RF and EnOcean receivers through radio frequency
  • Battery-less technology significantly reduces callbacks and maintenance for additional savings
  • Multi-location switch mounts anywhere, creating 3-Way or 4-Way switches, control lights, motors or other electrical loads and reconfigure or relocate as needed
  • Create manual ON/auto-OFF controls using LevNet RF switches and occupancy sensors or by programming all lights to respond to a single master switch
  • Use multiple line voltage or low voltage LevNet RF receivers to control an unlimited number of LevNet RF receivers within range for wireless dimming or ON/OFF control
  • Suitable for use with LevNet RF receivers

Overview

Leviton LevNet RF™ Decora® 1-Rocker self powered remote switch in white color, has self powered wireless technology that enables LevNet RF device to be operational and eliminates the need to pull additional wire for easy installation. The switch with 2-pushbutton, incorporates wireless technology that supports simplified daylight harvesting and manual override options with no additional wiring. The rocker style ON/OFF switching provides remote control for manual ON/OFF light switching of each multiple light load at any time. The momentary style ON/OFF switching provides remote control for pushbutton manual ON/OFF light switching of each multiple light load at any time. It is suitable for use with LevNet RF receivers. The remote switch meets FCC Part 15: Class C and ASHRAE 90.1 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Color
White
Standard Pack/Case Quantity
1/Pack
Finish
No
Frequency Response
902 MHz (50 - 150 ft)
Item Name
Remote Switch
Temperature Rating
0 to 40 deg C
Sub Brand
LevNet RF™ Decora®
Type
1 Rocker, 2 Pushbutton, Self-Powered
Dimensions
4.5 Inch Length x 2.75 Inch Width x 0.25 Inch Depth
UPC
7847767278
Energy Star Flag
No
Manufacturer Part Number
WSSOS-S9W
Feature8
Suitable for use with LevNet RF receivers
sku
683022
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39122200
GTIN
78477672785
Standards
FCC Part 15, Class C, ASHRAE 90.1 Compliant
Action
No
Actuator
Rocker
Brand Name
Leviton
Manufacturer Name
Leviton
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.