Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton WSS20-N9N 120 - 230 - 277-Volt AC 10-Amp 1-Pole Rocker Wall Switch Receiver LevNet RF™ Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WSS20-N9N 120 - 230 - 277-Volt AC 10-Amp 1-Pole Rocker Wall Switch Receiver LevNet RF™ Decora®

SKU: 379549
Leviton LevNet RF™ Decora® 1-Pole Rocker wall switch receiver with zero-cross relay, features high inrush stability arcing design that is ideal for use with all commercial ballasts. It has voltage rating of 20-230-277-Volt AC and current rating of 10-Amps. It measures 1.66-Inch x 1.34-Inch. Switch receiver with rocker, momentary and toggle action, controls light from 50 - 150-ft range. It uses 800-Watt incandescent lamp at 120-Volts with 1200 VA at 120-Volts, 2700 VA at 277-Volts fluorescent ballasts. It requires 400-Watt LED at 120-Volts with 1/4 hp motor load at 120-Volts. Receiver withstands temperature rating of 0 to 50 deg C. It is suitable for retrofit applications where incandescent, fluorescent and LED lighting controls are important.
  • Decora design aesthetics
  • Promotes energy savings
  • Presentation/viewing mode for better use
  • Walk-thru feature
  • Standard size for seamless installation
  • Air gap switch assures A/C power disconnects for safety on NO-neutral switch

Overview

Leviton LevNet RF™ Decora® 1-Pole Rocker wall switch receiver with zero-cross relay, features high inrush stability arcing design that is ideal for use with all commercial ballasts. It has voltage rating of 20-230-277-Volt AC and current rating of 10-Amps. It measures 1.66-Inch x 1.34-Inch. Switch receiver with rocker, momentary and toggle action, controls light from 50 - 150-ft range. It uses 800-Watt incandescent lamp at 120-Volts with 1200 VA at 120-Volts, 2700 VA at 277-Volts fluorescent ballasts. It requires 400-Watt LED at 120-Volts with 1/4 hp motor load at 120-Volts. Receiver withstands temperature rating of 0 to 50 deg C. It is suitable for retrofit applications where incandescent, fluorescent and LED lighting controls are important.

Specifications

GTIN
00078477671788
Energy Star Flag
No
Maximum Load Capacity
Incandescent: 800 Watt at 120 Volt, Fluorescent Ballasts: 1200 VA at 120 Volt, 2700 VA at 277 Volt, LED: 400 Watt at 120 Volt, Motor: 1/4 hp Load at 120 Volt, 25 Watt Minimum Load Required (Non Neutral)
Number of Poles
1
Sub Brand
LevNet RF™ Decora®
Temperature Rating
0 to 50 deg C Operating, 0 to 40 deg C Storage
Voltage Rating
120 - 230 - 277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
Rocker Wall Switch Receiver
UNSPSC
52161523
Action
Rocker, Momentary and Toggle
Grounding
No
UPC
07847767178
Finish
No
Manufacturer Part Number
WSS20-N9N
Manufacturer Name
Leviton
Brand Name
Leviton
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity
Dimensions
1.66 Inch Width x 1.34 Inch Depth
Amperage Rating
10 Amp
Actuator
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.