Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton WR599-W 3-Wire 2-Pole Specification Grade Weather-Resistant Monochromatic GFCI Receptacle With LED Indicator Light 125-Volt 15-Amp 20-Amp Feed-Thru NEMA 5-15R White SmartlockPro® Slim

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WR599-W 3-Wire 2-Pole Specification Grade Weather-Resistant Monochromatic GFCI Receptacle With LED Indicator Light 125-Volt 15-Amp 20-Amp Feed-Thru NEMA 5-15R White SmartlockPro® Slim

SKU: 41209
Leviton SmartlockPro® Slim 2-Pole Weather-resistant monochromatic GFCI receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has AC power rating of 1 hp, short-circuit current rating of 10-Kilo-Amps and feed-through current rating of 20-Amps. Advanced electronics design of this GFCI receptacle ensures superior resistance to electrical surges and overvoltages. This residential-/commercial-/specification-grade receptacle prevents line-load reversal miswire, ensuring no power at face or downstream devices if wired improperly. It has external back-wire clamps for providing visual indication of proper wire seating. GFCI Receptacle employs green LED indicator light that provides visual indication to alert the installer to the line-load wiring reversal.

Receptacle features polycarbonate body and polypropylene face for longer endurance. Reduced depth of this slim GFCI receptacle speeds up installation in any electrical box. This receptacle has brass 0.031 thick double-wipe line contacts for optimal contact and conductivity. It supports flush mounting and features stainless steel strap for making mounting easier. It is suitable for use with all Decora® devices and wallplates.

Receptacle features side and back-wire termination that accommodates wires of size 14 - 10-AWG. It withstands dielectric voltage of 1250-Volt AC. Receptacle withstands temperature rating of -35 to 66 deg C. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions. Class-A rated GFCI receptacle has NEMA rating of 5 - 15R for added safety. Receptacle is UL listed, CSA/ANSI certified, NEMA WD-1/WD-6 rated and meets WC-596 Federal specification.
  • Withstands high torque and resists wire pull out
  • Automatically test the GFCI every time the RESET button is pushed in
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • Features enhanced immunity for high frequency noise, thereby reducing nuisance tripping

Overview

Leviton SmartlockPro® Slim 2-Pole Weather-resistant monochromatic GFCI receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has AC power rating of 1 hp, short-circuit current rating of 10-Kilo-Amps and feed-through current rating of 20-Amps. Advanced electronics design of this GFCI receptacle ensures superior resistance to electrical surges and overvoltages. This residential-/commercial-/specification-grade receptacle prevents line-load reversal miswire, ensuring no power at face or downstream devices if wired improperly. It has external back-wire clamps for providing visual indication of proper wire seating. GFCI Receptacle employs green LED indicator light that provides visual indication to alert the installer to the line-load wiring reversal.

Receptacle features polycarbonate body and polypropylene face for longer endurance. Reduced depth of this slim GFCI receptacle speeds up installation in any electrical box. This receptacle has brass 0.031 thick double-wipe line contacts for optimal contact and conductivity. It supports flush mounting and features stainless steel strap for making mounting easier. It is suitable for use with all Decora® devices and wallplates.

Receptacle features side and back-wire termination that accommodates wires of size 14 - 10-AWG. It withstands dielectric voltage of 1250-Volt AC. Receptacle withstands temperature rating of -35 to 66 deg C. It has flammability rating of V-0 per UL94 to withstand harsh environmental conditions. Class-A rated GFCI receptacle has NEMA rating of 5 - 15R for added safety. Receptacle is UL listed, CSA/ANSI certified, NEMA WD-1/WD-6 rated and meets WC-596 Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Flush
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121633
Color
White
Strap Material
Stainless Steel
Sub Brand
SmartlockPro® Slim
Temperature Rating
-35 to 66 deg C
Terminal Connection
Back and Side Wired
Type
Weather-Resistant, Monochromatic
Maximum Load Capacity
1 hp
Standards
UL 498 Listed, CSA C22.2 No.42, ANSI C-73, NEMA WD-1andWD-6 NEMA, NOM 057, Federal Specification: WC-596
Voltage Rating
125 Volt
GTIN
00078477559802
Number of Wires
3.0000
Material
Polycarbonate Body, Polypropylene Face
UPC
07847755980
Item Name
GFCI Receptacle With LED Indicator Light
Manufacturer Part Number
WR599-W
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG
Grade
Commercial/Residential/Specification
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
15 Amp
Dielectric Strength
1250 Volt AC
Contact Material
Brass
Grounding
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.