Leviton TTI06-1LZ 1-Pole 120-Volt AC at 60-Hz 3-Way Preset Digital Touch Dimmer White/Ivory/Light Almond Decora® True Touch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton TTI06-1LZ 1-Pole 120-Volt AC at 60-Hz 3-Way Preset Digital Touch Dimmer White/Ivory/Light Almond Decora® True Touch™

SKU: 70341
Leviton Decora® True Touch™ 3-Way 1-Pole Preset digital touch dimmer in white/ivory/light almond color, is rated at 120-Volt AC at 60-Hz. Dimmer has touch switch actuator and offers On/Off action for adjusting the light level. The True Touch dimmer has a LED locator that illuminates when the lighting load is OFF. It has a dimension of 2.38-Inch x 4.13-Inch x 1.44-Inch. It has digital circuitry that provides soft-ON/fade-OFF switching for an eye-pleasing effect and improved lamp life. Wall box mountable dimmer has incandescent load capacity of 600-Watts. Dimmer is suitable for use with Leviton DPSPE-212 power extender to extend load capacity to 2000 VA for Advance Mark VII™ and Motorola Helios™ fluorescent ballasts. It operates at temperature range of 0 to 55 deg C. It is ideal for use with Decora screwless and Decora standard designer wallplates. Dimmer is UL listed and CSA certified.
  • True Touch allows fingertip ease of use and precise adjustment of lighting levels
  • Simple one-touch for ON at preset level or OFF and touch and hold for bright/dim lighting control
  • During temporary power failures, True Touch retains last setting
  • Built-in radio/TV interference filter
  • Use with Leviton DPSPE-112, DPSPE-212 power extender

Overview

Leviton Decora® True Touch™ 3-Way 1-Pole Preset digital touch dimmer in white/ivory/light almond color, is rated at 120-Volt AC at 60-Hz. Dimmer has touch switch actuator and offers On/Off action for adjusting the light level. The True Touch dimmer has a LED locator that illuminates when the lighting load is OFF. It has a dimension of 2.38-Inch x 4.13-Inch x 1.44-Inch. It has digital circuitry that provides soft-ON/fade-OFF switching for an eye-pleasing effect and improved lamp life. Wall box mountable dimmer has incandescent load capacity of 600-Watts. Dimmer is suitable for use with Leviton DPSPE-212 power extender to extend load capacity to 2000 VA for Advance Mark VII™ and Motorola Helios™ fluorescent ballasts. It operates at temperature range of 0 to 55 deg C. It is ideal for use with Decora screwless and Decora standard designer wallplates. Dimmer is UL listed and CSA certified.

Specifications

GTIN
00078477360170
Energy Star Flag
No
Maximum Load Capacity
Incandescent: 600 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Decora® True Touch™
Temperature Rating
0 to 55 deg C
Standards
UL E31373 Listed, CSA LR3413 Certified
Type
3-Way
Voltage Rating
120 Volt AC at 60 Hz
Country Of Origin
China
RoHS Flag
Contact manufacturer
Item Name
Preset Digital Touch Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
07847736017
Finish
No
Manufacturer Part Number
TTI06-1LZ
Manufacturer Name
Leviton
Color
White/Ivory/Light Almond (Tri-Color)
Brand Name
Leviton
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
2.38 Inch Width x 1.44 Inch Depth x 4.13 Inch Height
Actuator
Touch

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.