Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton T5825-I Residential Grade Tamper-Resistant Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Self Grounding Ivory Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton T5825-I Residential Grade Tamper-Resistant Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Self Grounding Ivory Decora®

SKU: 40893
Leviton Decora® Tamper-resistant duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle 4.2-Inch x 34.32-Inch x 30.07-Inch. Ultrasonically welded receptacle features heavy-duty construction for trouble-free service life. It has side wire connection. It has plated steel terminal screws for easy mounting. Residential receptacle is perfect for new or renovated single and multifamily housing, schools, libraries and childcare facilities. It has NEMA 5-20R configuration for added safety. Receptacle is UL listed and CSA/NOM certified.
  • Shutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted to ensure lockout of hairpins, keys, etc
  • TR symbol on residential receptacle ensures they meet the 2008 NEC requirement
  • TR selection includes residential and commercial-grade receptacles

Overview

Leviton Decora® Tamper-resistant duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle 4.2-Inch x 34.32-Inch x 30.07-Inch. Ultrasonically welded receptacle features heavy-duty construction for trouble-free service life. It has side wire connection. It has plated steel terminal screws for easy mounting. Residential receptacle is perfect for new or renovated single and multifamily housing, schools, libraries and childcare facilities. It has NEMA 5-20R configuration for added safety. Receptacle is UL listed and CSA/NOM certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
Number of Wires
3.0000
Standards
UL E-7458, CSA 152105, NOM
Voltage Rating
125 Volt
Style
Duplex
Sub Brand
Decora®
Terminal Connection
Side Wired
UNSPSC
39121406
GTIN
00078477450505
RoHS Flag
Contact manufacturer
Amperage Rating
20 Amp
UPC
07847745050
Item Name
Duplex Receptacle
Manufacturer Part Number
T5825-I
Manufacturer Name
Leviton
Grade
Residential
Color
Ivory
Brand Name
Leviton
Grounding
Self-Grounding
Degree of Protection
No
Finish
No
Dimensions
34.32 Inch Width x 30.07 Inch Depth x 4.2 Inch Height

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.