Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton T5632-SW Residential Grade Tamper-Resistant Decorator Duplex Combination Receptacle/Outlet And USB Charger 15-Amp 125-Volt AC NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton T5632-SW Residential Grade Tamper-Resistant Decorator Duplex Combination Receptacle/Outlet And USB Charger 15-Amp 125-Volt AC NEMA 5-15R White

SKU: 581076
Leviton Tamper-resistant combination receptacle/outlet and USB charger in white color, has voltage rating of 125-Volt AC and current rating of 15-Amps. With back and side wired termination, this receptacle accommodates 14 - 12-AWG conductors. This self-grounding combination receptacle/outlet and USB charger has brass-hot/black-hot, white-neutral and green-ground color-coded terminals for easy user identification. It features thermoplastic cover and body. This decorator duplex combination receptacle/outlet and USB charger comes in NEMA 5-15R configuration. The smart chip recognizes and optimizes the charging requirements of individual devices. Charger has vertically positioned USB ports to offer more space for maneuvering as well as to reduce stress on USB cables. Charger is compatible with USB 2.0 devices.

Multi-gangable receptacle ideally sits in a standard wallbox and is compatible with standard wallplates. It has maximum load capacity of 1/2 hp. This combination receptacle/outlet and USB charger features steel strap for superior assembly security. It withstands temperature range of -10 to 40 deg C. This residential -grade receptacle is suitable use in kitchens, bedrooms and home offices, hotels, airports, restaurants, salons, office cubicles and college dorm rooms. It has flammability rating of V0 per UL94 to withstand harsh environmental conditions. Combination receptacle/outlet and USB charger is cCSAus listed and NOM 057 certified.
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • USB Ports are positioned vertically providing more space for maneuvering and reducing stress on USB cables
  • Compatible with USB 2.0 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Self-grounding clip included
  • Easy to install and can replace existing outlets

Overview

Leviton Tamper-resistant combination receptacle/outlet and USB charger in white color, has voltage rating of 125-Volt AC and current rating of 15-Amps. With back and side wired termination, this receptacle accommodates 14 - 12-AWG conductors. This self-grounding combination receptacle/outlet and USB charger has brass-hot/black-hot, white-neutral and green-ground color-coded terminals for easy user identification. It features thermoplastic cover and body. This decorator duplex combination receptacle/outlet and USB charger comes in NEMA 5-15R configuration. The smart chip recognizes and optimizes the charging requirements of individual devices. Charger has vertically positioned USB ports to offer more space for maneuvering as well as to reduce stress on USB cables. Charger is compatible with USB 2.0 devices.

Multi-gangable receptacle ideally sits in a standard wallbox and is compatible with standard wallplates. It has maximum load capacity of 1/2 hp. This combination receptacle/outlet and USB charger features steel strap for superior assembly security. It withstands temperature range of -10 to 40 deg C. This residential -grade receptacle is suitable use in kitchens, bedrooms and home offices, hotels, airports, restaurants, salons, office cubicles and college dorm rooms. It has flammability rating of V0 per UL94 to withstand harsh environmental conditions. Combination receptacle/outlet and USB charger is cCSAus listed and NOM 057 certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant, Decorator
Maximum Load Capacity
1/2 hp
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Country Of Origin
China
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt AC
Strap Material
Steel
Style
Duplex
Temperature Rating
-10 to 40 deg C
UNSPSC
39122231
GTIN
00078477714812
Standards
cCSAus Certified, NOM 057 Certified, FCC Part 15 Class B Compliant
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Thermoplastic Cover and Body
Item Name
Combination Receptacle/Outlet And USB Charger
Manufacturer Part Number
T5632-SW
UPC
07847771481
Color
White
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Residential
Finish
No
Environmental Conditions
V0 Flammability Rated Per UL94
Amperage Rating
15 Amp
Conductor Size
14-12 AWG
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.