Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton T5325-SW Residential Grade Tamper-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton T5325-SW Residential Grade Tamper-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White Decora®

SKU: 130528
Leviton Decora® 2-Pole 3-Wire Straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has impact-resistant thermoplastic nylon face and body. Tamper-resistant receptacle features ultrasonic welding, heavy-duty construction for long, trouble-free service life. It has quickwire push-in and side terminal and accommodates 12 - 14-AWG solid wire. It measures 4.2-Inch x 1.33-Inch x 0.76-Inch. Combination triple-drive brass 10 - 32 screws offer quick installation. It has rust-resistant steel mounting strap and break-off plaster ears for flush alignment. This self-grounding receptacle has shallow depth for maximum wiring room. It is suitable for long service life and high-performance applications in homes, offices, schools and other settings. Residential grade receptacle has NEMA configuration of 5 - 15R for added safety. Receptacle is UL listed and CSA certified.
  • Shutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted to ensure lockout of hairpins, keys, etc
  • TR symbol on residential receptacle ensures they meet the 2008 NEC requirement
  • Features thermoplastic face and body

Overview

Leviton Decora® 2-Pole 3-Wire Straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has impact-resistant thermoplastic nylon face and body. Tamper-resistant receptacle features ultrasonic welding, heavy-duty construction for long, trouble-free service life. It has quickwire push-in and side terminal and accommodates 12 - 14-AWG solid wire. It measures 4.2-Inch x 1.33-Inch x 0.76-Inch. Combination triple-drive brass 10 - 32 screws offer quick installation. It has rust-resistant steel mounting strap and break-off plaster ears for flush alignment. This self-grounding receptacle has shallow depth for maximum wiring room. It is suitable for long service life and high-performance applications in homes, offices, schools and other settings. Residential grade receptacle has NEMA configuration of 5 - 15R for added safety. Receptacle is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
Fiber Type
No
RoHS Flag
Contact manufacturer
sku
130528
Amperage Rating
15 Amp
UNSPSC
39121406
Type
Tamper-Resistant
UPC
07847742939
Brand Name
Leviton
Sub Brand
Decora®
Style
Duplex
Strap Material
Steel
Standards
UL Listed, CSA Certified, NEC Compliant
Voltage Rating
125 Volt
Terminal Connection
Quickwire Push-In and Side Wired
Conductor Size
14-12 AWG Solid
Grade
Residential
GTIN
00078477429396
Degree of Protection
No
Dimensions
1.33 Inch Width x 0.76 Inch Depth x 4.2 Inch Height
Color
White
Grounding
Self-Grounding
Energy Star Flag
No
Finish
No
Number of Wires
3.0000
Material
Thermoplastic Body and Face
Number of Poles
2
NEMA Configuration
NEMA 5-15R
Country Of Origin
United States of America
Manufacturer Part Number
T5325-SW
Manufacturer Name
Leviton
Item Name
Straight Blade Duplex Receptacle
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.