Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton T5320-GY 3-Wire 2-Pole Tamper-Resistant Straight Blade Receptacle 125-Volt 15-Amp NEMA 5-15R Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton T5320-GY 3-Wire 2-Pole Tamper-Resistant Straight Blade Receptacle 125-Volt 15-Amp NEMA 5-15R Gray

SKU: 678600
Leviton Duplex Style Tamper-resistant straight blade receptacle has a voltage rating of 125-Volts and current rating of 15-Amps. The 2-Pole, 3-Wire receptacle in gray color, has heavy gauge, rust-resistant steel mounting strap for easy pulling. The double-wipe power contacts provide maximum conductivity and plug retention. The NEMA 5-15R receptacle features quickwire push in and side wired terminals for secure wiring. The receptacle meets UL, CSA and NEC standards.
  • Shallow design provides maximum wiring room
  • Break-off plaster ears provide best flush alignment
  • Has captive mounting screws
  • Break-off tabs provide easy 2-circuit conversion
  • Shutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted

Overview

Leviton Duplex Style Tamper-resistant straight blade receptacle has a voltage rating of 125-Volts and current rating of 15-Amps. The 2-Pole, 3-Wire receptacle in gray color, has heavy gauge, rust-resistant steel mounting strap for easy pulling. The double-wipe power contacts provide maximum conductivity and plug retention. The NEMA 5-15R receptacle features quickwire push in and side wired terminals for secure wiring. The receptacle meets UL, CSA and NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
Gray
Style
Duplex
Terminal Connection
Quickwire Push-In and Side Wired
Type
Tamper-Resistant
Standards
UL Listed, CSA Certified, NEC Compliant
Voltage Rating
125 Volt
GTIN
00078477381885
Number of Wires
3.0000
UPC
07847738188
Item Name
Straight Blade Receptacle
Manufacturer Part Number
T5320-GY
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Amperage Rating
15 Amp
Dimensions
4.2 Inch Length x 1.31 Inch Width
Grounding
Grounding

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.