Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton S8UTS-83 3 Phase 8000 Series Multiple Point High Density Submeter With RS485 Communication Protocol 120/208 Or 277/480-Volt 3-Wire VerifEye™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton S8UTS-83 3 Phase 8000 Series Multiple Point High Density Submeter With RS485 Communication Protocol 120/208 Or 277/480-Volt 3-Wire VerifEye™

SKU: 411292
Leviton VerifEye™ Series 8000 3-Wire 3-Phase Multiple point high-density submeter with RS-485 communication protocol, withstands voltage rating of 120/208 or 277/480-Volts. This submeter has indoor enclosure. It has single 10/100Base-T Ethernet and RS-232 ports. Submeter is 2-pulse input compatible to collect data from electric, water and/or gas meters. It measures 13-Inch x 11.8-Inch x 2-Inch and withstands temperature rating of -40 to 158 deg F. Submeter is UL listed, CSA certified and meets ANSI/TIA standards.
  • Building automation integration and tenant metering
  • Multiple point meter-installation and hardware-savings
  • Monitors as low as 2-Amps
  • Provides multiple electric loads in one device
  • Monitors up to 24 current transformers such as eight 3-Phase, twelve 2-Phase or 24 single phase loads
  • 100 - 5000-Amp Current transformers
  • Measures Kilowatt-Hours, Kilo-Watt demand, volts and amps. Phase configuration of 8 x 3 with termination enclosure

Overview

Leviton VerifEye™ Series 8000 3-Wire 3-Phase Multiple point high-density submeter with RS-485 communication protocol, withstands voltage rating of 120/208 or 277/480-Volts. This submeter has indoor enclosure. It has single 10/100Base-T Ethernet and RS-232 ports. Submeter is 2-pulse input compatible to collect data from electric, water and/or gas meters. It measures 13-Inch x 11.8-Inch x 2-Inch and withstands temperature rating of -40 to 158 deg F. Submeter is UL listed, CSA certified and meets ANSI/TIA standards.

Specifications

Voltage Rating
120/208 Volt or 277/480 Volt
Type
8000 Series
Temperature Rating
-40 to 158 deg F (-40 to 70 deg C)
Sub Brand
VerifEye™
GTIN
00078477666425
Standards
Title 24 Compliant, ASHRAE 90.1 Compliant, FCC Part 15 Class A Compliant, ICES-003, IEC6100-4-5, TUV Certified and UL Listed to IEC/EA/UL/CSA - 61010-1 2nd Edition CSA C22.2 No.61010-1-04, ANSI/TIA968-A 2002, ANSI/C12.20 0.5 Class
UNSPSC
41113637
RoHS Flag
Contact manufacturer
Country Of Origin
Canada
Energy Star Flag
No
Phase
3
UPC
07847766642
Manufacturer Name
Leviton
Manufacturer Part Number
S8UTS-83
Number of Wires
3.0000
Degree of Protection
No
Dimensions
11.8 Inch Width x 2 Inch Depth x 13 Inch Height
Enclosure
Indoor
Brand Name
Leviton
Item Name
Multiple Point High Density Submeter With RS485 Communication Protocol

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.