Leviton S751-N 302 Stainless Steel Sectional Horizontal Split Wallplate With Grommet

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton S751-N 302 Stainless Steel Sectional Horizontal Split Wallplate With Grommet

SKU: 112363
Leviton Sectional horizontal split wallplate with grommet, has 302 stainless steel construction for strength and durability. It features one telephone or cable configuration to accommodate one connection. This 1-Gang box mountable wallplate in satin finish, mounts in a vertical orientation for easy installation. It has a cutout hole of 0.625-Inch to provide connection. The wallplate is suitable for use with terminated cable. The wallplate meets UL and CSA standards.
  • Has 0.406-Inch inner grommet diameter
  • Made from 302 stainless steel for durability and strength
  • Features satin finish

Overview

Leviton Sectional horizontal split wallplate with grommet, has 302 stainless steel construction for strength and durability. It features one telephone or cable configuration to accommodate one connection. This 1-Gang box mountable wallplate in satin finish, mounts in a vertical orientation for easy installation. It has a cutout hole of 0.625-Inch to provide connection. The wallplate is suitable for use with terminated cable. The wallplate meets UL and CSA standards.

Specifications

Orientation
Vertical
Standards
UL Listed, CSA Certified
GTIN
00078477790533
UNSPSC
43223300
Shape
No
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Cutout Size
0.625 Inch Hole
Configuration
(1) Telephone/Cable
Brand Name
Leviton
Type
Sectional
UPC
07847779053
Manufacturer Name
Leviton
Manufacturer Part Number
S751-N
Number of Gangs
1.0000
Finish
Satin
For Use With
Terminated Cable
Item Name
Horizontal Split Wallplate With Grommet
Material
302 Stainless Steel
Mounting
Box
Phase
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.