Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton RTD01-10Z 120-Volt AC at 60-Hz 1.5-Amp 1-Pole Electro-Mechanical Rotary Dual Quiet Rotary Dimmer And Fan Speed Control White Decora® IllumaTech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton RTD01-10Z 120-Volt AC at 60-Hz 1.5-Amp 1-Pole Electro-Mechanical Rotary Dual Quiet Rotary Dimmer And Fan Speed Control White Decora® IllumaTech®

SKU: 131775
Leviton Decora® IllumaTech® Electro-mechanical rotary dimmer and fan speed control has current rating of 1.5-Amps and voltage rating of 120-Volt AC at 60-Hz. This quiet fan speed control is perfect for libraries, home offices, bedrooms and any area where ceiling fan noise could become distracting. It features rotary dial with contemporary decora styling that easily blends with any decor. This device is suitable for use with Leviton power extender to extend the load capacity. Rotary dimmer and fan speed control is UL listed and CSA certified.
  • Dual fan speed control and dimmer is a great choice for ceiling fans with built-in light fixtures
  • 20 to 90% non-condensing relative humidity
  • Ideal for libraries, home offices, bedrooms and any area where ceiling fan noise could become distracting

Overview

Leviton Decora® IllumaTech® Electro-mechanical rotary dimmer and fan speed control has current rating of 1.5-Amps and voltage rating of 120-Volt AC at 60-Hz. This quiet fan speed control is perfect for libraries, home offices, bedrooms and any area where ceiling fan noise could become distracting. It features rotary dial with contemporary decora styling that easily blends with any decor. This device is suitable for use with Leviton power extender to extend the load capacity. Rotary dimmer and fan speed control is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
Color
White
sku
131775
Sub Brand
Decora® IllumaTech®
Temperature Rating
0 to 55 deg C
Energy Star Flag
No
Voltage Rating
120 Volt AC at 60 Hz
Type
Electro-Mechanical, Rotary Dual Quiet
Standards
UL E31373, CSA LR3413
Country Of Origin
China
UNSPSC
39122214
GTIN
00078477318409
RoHS Flag
Contact manufacturer
Phase
No
UPC
07847731840
Manufacturer Name
Leviton
Manufacturer Part Number
RTD01-10Z
Amperage Rating
1.5 Amp Fan Control
Actuator
No
Number of Poles
1
Maximum Load Capacity
Dimmer: 300 Watt
Item Name
Rotary Dimmer And Fan Speed Control
Finish
No
Dimensions
1.73 Inch Width x 4.12 Inch Height
Brand Name
Leviton
Action
ON/OFF
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.