Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton RCD20-102 IRC Dimming Room Control Kit 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton RCD20-102 IRC Dimming Room Control Kit 120/277-Volt AC

SKU: 425317
Leviton IRC Dimming room control kit contains low-voltage devices, two zone room controllers with two 0 - 10-Volt outputs and two 120/277-Volts relays, OSC20-M0W M/T occupancy sensor, RLVSW-4LW 4-button switch and ODC0P-00W photocell. It offers stand-alone simplified daylight harvesting with full range dimming. It provides AutoCal automatic photocell target level calibration and ladderless commissioning that offers install-and-forget convenience. It accepts external time clock input providing an OFF sweep function or modify the partial OFF function. This IRC dimming room control kit is suitable for any commercial room control application. It controls maximum lighting output for extra energy savings potential and task tuning. IRC Dimming room control kit is UL/cUL listed and ASHRAE compliant.
  • Contains low-voltage devices, two zone room controller with two 0 - 10-Volt outputs and two 120-/277-Volt relays, OSC20-M0W M/T occupancy sensor, RLVSW-4LW 4-button switch and ODC0P-00W photocell
  • Stand-alone makes daylight harvesting easier with full range dimming
  • Demand response capabilities
  • 2- or 3-Zone Control for LED lighting
  • Kit includes factory-configured sensor, photocell and 4-Button switch
  • 2 Entry stations for individual manual zone control included with 2-zone, 2-relay kit (RCD20 - 102)
  • Cost-effective energy code compliance

Overview

Leviton IRC Dimming room control kit contains low-voltage devices, two zone room controllers with two 0 - 10-Volt outputs and two 120/277-Volts relays, OSC20-M0W M/T occupancy sensor, RLVSW-4LW 4-button switch and ODC0P-00W photocell. It offers stand-alone simplified daylight harvesting with full range dimming. It provides AutoCal automatic photocell target level calibration and ladderless commissioning that offers install-and-forget convenience. It accepts external time clock input providing an OFF sweep function or modify the partial OFF function. This IRC dimming room control kit is suitable for any commercial room control application. It controls maximum lighting output for extra energy savings potential and task tuning. IRC Dimming room control kit is UL/cUL listed and ASHRAE compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39121500
Voltage Rating
120/277 Volt AC
Phase
No
Size
6.65 Inch Length x 2.1 Inch Depth x 8.65 Inch Height
sku
425317
Load Rating
20 Amp Per Relay at 120/277 Volt, 15 Amp Per Relay at 347 Volt
GTIN
00078477701157
Switch Type
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
Standards
UL/cUL Listed, ASHRAE 90.1 Compliant, CA Title 24 2013 Compliant
Energy Star Flag
No
UPC
07847770115
Manufacturer Name
Leviton
Manufacturer Part Number
RCD20-102
Action
No
Degree of Protection
No
Brand Name
Leviton
Actuator
No
Finish
No
Frequency Rating
50/60 Hz
Item Name
IRC Dimming Room Control Kit
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.