Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton R24BD-L24 24 Relay Control Panel 120/277/347-Volt Black EZ-MAX® Plus

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton R24BD-L24 24 Relay Control Panel 120/277/347-Volt Black EZ-MAX® Plus

SKU: 131233
Leviton EZ-MAX® Plus 24-Relay control panel in black color, has voltage rating of 120/277/347-Volts at 50/60-Hz. It has large bright LCD screen with oversize buttons for easy programming. It features easy standard programming configuration. This panel has built-in astronomical time clock with 101 major city and states programmed for quick astronomical setup. It has time clock and scheduler for ease. This control panel has sunrise/sunset time clock events.

Control panel offers auto-detection/auto-assign of installed digital switches. It measures 20-1/4-Inch x 34-Inch x 4-9/32-Inch. It has load rating of 30-Amps at 120/277-Volts. It is perfect for low-voltage control, site lighting, daylight harvesting, occupancy sensor integration and parking lot lighting. 24-Relay control panel is UL/cUL listed and ASHRAE compliant.
  • Enable/disable of low-voltage and digital input devices minimizes power consumption
  • Clearly labeled access points allow installer to locate optimum knockout locations
  • Rated for 100% load capacity
  • 24 Relay panel, 24 1-Pole 30-Amp 120-/277-Volt relays, 120-, 277-, 347-Volt input power

Overview

Leviton EZ-MAX® Plus 24-Relay control panel in black color, has voltage rating of 120/277/347-Volts at 50/60-Hz. It has large bright LCD screen with oversize buttons for easy programming. It features easy standard programming configuration. This panel has built-in astronomical time clock with 101 major city and states programmed for quick astronomical setup. It has time clock and scheduler for ease. This control panel has sunrise/sunset time clock events.

Control panel offers auto-detection/auto-assign of installed digital switches. It measures 20-1/4-Inch x 34-Inch x 4-9/32-Inch. It has load rating of 30-Amps at 120/277-Volts. It is perfect for low-voltage control, site lighting, daylight harvesting, occupancy sensor integration and parking lot lighting. 24-Relay control panel is UL/cUL listed and ASHRAE compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Actuator
No
sku
131233
Phase
No
Switch Type
No
Sub Brand
EZ-MAX® Plus
Standards
UL/cUL Listed, ASHRAE 90.1 Compliant, CA Title 24 2013 Compliant
Size
20-1/4 Inch Width x 4-9/32 Inch Depth x 34 Inch Height
UPC
07847746383
RoHS Flag
Contact manufacturer
Action
No
Brand Name
Leviton
UNSPSC
39121500
Voltage Rating
120/277/347 Volt
Includes
(24) 1-Pole 30 Amp 240 Volt/480 Volt Relays, (8) Empty Slots 120 Volt, 277 Volt, 347 Volt Input Power, with (12) Low Voltage Inputs
Finish
No
Frequency Rating
50/60 Hz
GTIN
00078477463833
Energy Star Flag
No
Manufacturer Name
Leviton
Degree of Protection
No
Manufacturer Part Number
R24BD-L24
Country Of Origin
Mexico
Color
Black
Load Rating
30 Amp at 120/277 Volt
Item Name
24 Relay Control Panel
Number of Poles
1
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.