Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PJ82-W Thermoplastic Nylon Device Mount Midway Size 2-Gang Wallplate (2) Duplex Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ82-W Thermoplastic Nylon Device Mount Midway Size 2-Gang Wallplate (2) Duplex Receptacle White

SKU: 10989
Leviton 2-Gang Midway size wallplate in white color, has thermoplastic nylon construction and smooth finish for longer endurance. It measures 4.875-Inch x 4.94-Inch x 0.255-Inch. This square wallplate with 0.406-Inch x 0.942-Inch cut-out, has vertical orientation and employs two duplex receptacle configuration. It supports device mounting for easy installation. Wallplate is great for residential and commercial applications. Wallplate is resistant to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.
  • Traditional, easy to clean, smooth finish and non-combustible
  • Resistant to mechanical stress associated with high-abuse applications
  • Comes in white color

Overview

Leviton 2-Gang Midway size wallplate in white color, has thermoplastic nylon construction and smooth finish for longer endurance. It measures 4.875-Inch x 4.94-Inch x 0.255-Inch. This square wallplate with 0.406-Inch x 0.942-Inch cut-out, has vertical orientation and employs two duplex receptacle configuration. It supports device mounting for easy installation. Wallplate is great for residential and commercial applications. Wallplate is resistant to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.

Specifications

Type
Midway Size
Number of Gangs
2.0000
Energy Star Flag
No
Country Of Origin
China
Size
4.94 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Shape
Square
RoHS Flag
Contact manufacturer
Orientation
Vertical
UNSPSC
39121704
GTIN
00078477956083
Mounting
Device
Manufacturer Name
Leviton
Manufacturer Part Number
PJ82-W
UPC
07847795608
Material
Thermoplastic Nylon
Standards
UL Listed, CSA Certified
Color
White
Brand Name
Leviton
Configuration
(2) Duplex Receptacle
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Finish
Smooth
Item Name
Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.