Leviton PJ82-E Thermoplastic Nylon Device Mount Midway Size 2-Gang Wallplate 2-Duplex Receptacle Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ82-E Thermoplastic Nylon Device Mount Midway Size 2-Gang Wallplate 2-Duplex Receptacle Black

SKU: 10996
Leviton 2-Gang Midway size wallplate in black color, has thermoplastic nylon construction and smooth finish for longer endurance. It measures 4.875-Inch x 4.94-Inch x 0.255-Inch. This square wallplate with 0.406-Inch x 0.942-Inch cut-out, has vertical orientation and employs two duplex receptacle configuration. It supports device mounting for easy installation. Wallplate is great for residential and commercial applications. Wallplate is resistant to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.
  • Traditional, easy to clean, smooth finish and non-combustible
  • Resistant to mechanical stress associated with high-abuse applications
  • Comes in black color

Overview

Leviton 2-Gang Midway size wallplate in black color, has thermoplastic nylon construction and smooth finish for longer endurance. It measures 4.875-Inch x 4.94-Inch x 0.255-Inch. This square wallplate with 0.406-Inch x 0.942-Inch cut-out, has vertical orientation and employs two duplex receptacle configuration. It supports device mounting for easy installation. Wallplate is great for residential and commercial applications. Wallplate is resistant to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.

Specifications

Size
4.94 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00078477956113
Orientation
Vertical
Standards
UL Listed, CSA Certified
Type
Midway Size
Mounting
Device
Item Name
Wallplate
Material
Thermoplastic Nylon
Finish
Smooth
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Configuration
2-Duplex Receptacle
Brand Name
Leviton
Color
Black
RoHS Flag
Contact manufacturer
Shape
Square
UPC
07847795611
Manufacturer Name
Leviton
Manufacturer Part Number
PJ82-E
Country Of Origin
China
Energy Star Flag
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.