Leviton PJ7-W Thermoplastic Nylon Device Mount 1-Gang Midway Size Wallplate 1-Single Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ7-W Thermoplastic Nylon Device Mount 1-Gang Midway Size Wallplate 1-Single Receptacle White

SKU: 11041
Leviton Midway size 1-Gang rectangle wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 4.875-Inch x 3.125-Inch x 0.255-Inch. This wallplate has one single receptacle configuration. It is suitable for portable outlet boxes. This wallplate has vertical orientation and is device mountable. It offers resistance to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.
  • Traditional, easy to clean, smooth finish and non-combustible design
  • Measures 4.875-Inch x 3.125-Inch x 0.255-Inch
  • Comes in rectangular shape

Overview

Leviton Midway size 1-Gang rectangle wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 4.875-Inch x 3.125-Inch x 0.255-Inch. This wallplate has one single receptacle configuration. It is suitable for portable outlet boxes. This wallplate has vertical orientation and is device mountable. It offers resistance to mechanical stress associated with high-abuse applications. Wallplate is UL listed and CSA certified.

Specifications

Size
4.875 Inch Length x 3.125 Inch Width
Thickness
0.255
Shape
Rectangular
Orientation
Vertical
Type
Midway Size
UPC
07847795822
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958223
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
1.0000
Color
White
Mounting
Device
Manufacturer Part Number
PJ7-W
Brand Name
Leviton
Configuration
1-Single Receptacle
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Finish
Smooth
Item Name
Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.