Leviton PJ4-W Thermoplastic Nylon Device Mount Midway Size 4-Gang Toggle Switch Wallplate 4-Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ4-W Thermoplastic Nylon Device Mount Midway Size 4-Gang Toggle Switch Wallplate 4-Toggle Switch White

SKU: 10982
Leviton Midway size 4-Gang rectangle toggle switch wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 8.56-Inch x 0.255-Inch x 4.875-Inch. Switch wallplate has 4-toggle configuration. Non-combustible wallplate is easy to clean as well as resists impact, mechanical stress, abrasion, fading and discoloration. Switch wallplate with color matched metal mounting screws, complements any wall covering while hiding wall surface irregularities. It offers horizontal orientation and device mounting. It has 0.406-Inch x 0.942-Inch cut-out. Wallplate is ideal for residential and commercial application. Wallplate is UL listed and CSA certified.
  • Mounting screws on 1-Gang thermoplastic (nylon) are preinstalled and captive
  • Midway wallplate is a full 0.375-Inch taller and wider than standard wallplates
  • Molded thermoplastic for maximum resistance to impact, abrasion, fading and discoloration

Overview

Leviton Midway size 4-Gang rectangle toggle switch wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 8.56-Inch x 0.255-Inch x 4.875-Inch. Switch wallplate has 4-toggle configuration. Non-combustible wallplate is easy to clean as well as resists impact, mechanical stress, abrasion, fading and discoloration. Switch wallplate with color matched metal mounting screws, complements any wall covering while hiding wall surface irregularities. It offers horizontal orientation and device mounting. It has 0.406-Inch x 0.942-Inch cut-out. Wallplate is ideal for residential and commercial application. Wallplate is UL listed and CSA certified.

Specifications

Size
8.56 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Shape
Rectangular
Orientation
Horizontal
Type
Midway Size
UPC
07847795589
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477955895
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
4.0000
Color
White
Mounting
Device
Manufacturer Part Number
PJ4-W
Brand Name
Leviton
Configuration
4-Toggle Switch
Cutout Size
0.406 Inch x 0.942 Inch
Finish
Smooth
Item Name
Toggle Switch Wallplate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.