Leviton PJ264-W Thermoplastic Nylon Device Mount Midway Size 4-Gang Decorator Wallplate 4-Decora/GFCI White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ264-W Thermoplastic Nylon Device Mount Midway Size 4-Gang Decorator Wallplate 4-Decora/GFCI White Decora®

SKU: 11033
Leviton Decora® 4-Gang Midway size decorator wallplate in white color, features thermoplastic nylon construction. It measures 4.88-Inch x 8.56-Inch. This device mountable wallplate in rectangle shape, is ideal to place in vertical orientation. It has smooth face and rounded edges that resist dust accumulation. This wallplate comes with color matched metal mounting screws. It has high-dielectric strength and arc resistance. Wallplate is resistant to fading, discoloration, grease, oils organic solvents and moisture scratches. It is suitable for residential and commercial applications. Wallplate is UL listed and CSA certified.
  • Complements any wall covering with a wide selection of colors and finishes
  • Individual plastic wrapping to protect wallplate's surface and comes with color matched metal mounting screws
  • Photoelectrically color matched to Leviton Decora devices

Overview

Leviton Decora® 4-Gang Midway size decorator wallplate in white color, features thermoplastic nylon construction. It measures 4.88-Inch x 8.56-Inch. This device mountable wallplate in rectangle shape, is ideal to place in vertical orientation. It has smooth face and rounded edges that resist dust accumulation. This wallplate comes with color matched metal mounting screws. It has high-dielectric strength and arc resistance. Wallplate is resistant to fading, discoloration, grease, oils organic solvents and moisture scratches. It is suitable for residential and commercial applications. Wallplate is UL listed and CSA certified.

Specifications

Size
8.56 Inch Width x 0.25 Inch Depth x 4.88 Inch Height
Shape
Rectangular
Orientation
Horizontal
Sub Brand
Decora®
Type
Midway Size
UPC
07847795800
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958001
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
4.0000
Color
White
Mounting
Device
Manufacturer Part Number
PJ264-W
Brand Name
Leviton
Configuration
4-GFCI/Decora
Finish
Smooth
Item Name
Decorator Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.