Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PJ23-W Thermoplastic Nylon Box Mount Midway Size 2-Gang Blank Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ23-W Thermoplastic Nylon Box Mount Midway Size 2-Gang Blank Wallplate White

SKU: 11073
Leviton 2-Gang Square Blank wallplate in white color, has thermoplastic nylon construction with smooth finish. It measures 4.93-Inch x 4.93-Inch. This 0.255-Inch midway size wallplate resistant to mechanical stress associated with high-abuse applications. Vertical oriented box mount wallplate is suitable for residential and commercial purposes. Wallplate is UL listed and CSA certified.
  • Easy to clean and is non-combustible
  • Supplied with matching mounting screws
  • Measures 4.93-Inch x 0.255-Inch x 4.93-Inch

Overview

Leviton 2-Gang Square Blank wallplate in white color, has thermoplastic nylon construction with smooth finish. It measures 4.93-Inch x 4.93-Inch. This 0.255-Inch midway size wallplate resistant to mechanical stress associated with high-abuse applications. Vertical oriented box mount wallplate is suitable for residential and commercial purposes. Wallplate is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Square
sku
11073
Size
4.93 Inch Width x 0.255 Inch Depth x 4.93 Inch Height
Color
White
Standards
UL Listed, CSA Certified
Type
Midway Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958353
Country Of Origin
China
Number of Gangs
2.0000
UPC
07847795835
Manufacturer Name
Leviton
Manufacturer Part Number
PJ23-W
Mounting
Box
Brand Name
Leviton
Material
Thermoplastic Nylon
Item Name
Blank Wallplate
Finish
Smooth
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.