Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PJ226-W Thermoplastic Nylon Device Mount Midway Size Tamper-Resistant 3-Gang Combination Wallplate (1) Decora/GFCI (2) Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ226-W Thermoplastic Nylon Device Mount Midway Size Tamper-Resistant 3-Gang Combination Wallplate (1) Decora/GFCI (2) Toggle Switch White

SKU: 11110
Leviton Midway size 3-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It measures 4.875-Inch x 6.75-Inch. This 0.255-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has one decora/GFCI and two toggle switch configuration. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.
  • Suitable for residential and commercial applications
  • Comes in white color
  • Measures 6.75-Inch x 0.255-Inch x 4.875-Inch

Overview

Leviton Midway size 3-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It measures 4.875-Inch x 6.75-Inch. This 0.255-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has one decora/GFCI and two toggle switch configuration. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.

Specifications

Size
6.75 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Shape
Rectangular
Orientation
Horizontal
Type
Midway Size, Tamper-Resistant
UPC
07847795865
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958650
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
3.0000
Color
White
Mounting
Device
Manufacturer Part Number
PJ226-W
Brand Name
Leviton
Configuration
(1) GFCI/Decora, (2) Toggle Switch
Cutout Size
0.406 Inch x 0.942 Inch
Finish
Smooth
Item Name
Combination Wallplate
Is PFA Discontinued
No
Leaf Node Search
Combination Wall Plates
Category Level One Search
Wiring Devices
Category Level Two Search
Wall & Switch Plates
Category Level Three Search
Combination Wall Plates

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.