Leviton PJ21-W Thermoplastic Nylon Device Mount Midway Size 3-Gang Combination Wallplate 1-Duplex Receptacle + 2-Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ21-W Thermoplastic Nylon Device Mount Midway Size 3-Gang Combination Wallplate 1-Duplex Receptacle + 2-Toggle Switch White

SKU: 125999
Leviton Midway size 3-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It has one duplex receptacle and two toggle switch configuration. This wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.
  • Suitable for residential and commercial applications
  • Comes in white color
  • Thermoplastic nylon construction for longer endurance

Overview

Leviton Midway size 3-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It has one duplex receptacle and two toggle switch configuration. This wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.

Specifications

Shape
Rectangular
Orientation
Horizontal
Type
Midway Size
UPC
07847746016
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477460160
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
3.0000
Color
White
Mounting
Device
Manufacturer Part Number
PJ21-W
Brand Name
Leviton
Configuration
1-Duplex Receptacle + 2-Toggle Switch
Cutout Size
0.406 Inch x 0.942 Inch
Finish
Smooth
Item Name
Combination Wallplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.