Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PJ13-GY Thermoplastic Nylon Box Mount Midway Size 1-Gang Blank Wallplate Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ13-GY Thermoplastic Nylon Box Mount Midway Size 1-Gang Blank Wallplate Gray

SKU: 287287
Leviton 1-Gang Midway size blank wallplate in gray color, features thermoplastic nylon construction with smooth finish. It has smooth face and rounded edges to resist dust accumulation. Rectangle wallplate measures 3.125-Inch x 4.875-Inch x 0.255-Inch. Box mountable wallplate has 0.406-Inch x 0.942-Inch cutout. Blank wallplate is UL listed and CSA certified.
  • Complements any wall covering with a wide selection of colors and finishes
  • Pre-installed and captive screws included for secure mounting
  • Midway wallplates compliment wall by hiding wall surface irregularities

Overview

Leviton 1-Gang Midway size blank wallplate in gray color, features thermoplastic nylon construction with smooth finish. It has smooth face and rounded edges to resist dust accumulation. Rectangle wallplate measures 3.125-Inch x 4.875-Inch x 0.255-Inch. Box mountable wallplate has 0.406-Inch x 0.942-Inch cutout. Blank wallplate is UL listed and CSA certified.

Specifications

Type
Midway Size
Number of Gangs
1.0000
Thickness
0.255
Energy Star Flag
No
Country Of Origin
United States of America
Size
3.125 Inch Width x 4.875 Inch Height
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
No
UNSPSC
39121704
GTIN
00078477958308
Mounting
Box
Manufacturer Name
Leviton
Manufacturer Part Number
PJ13-GY
UPC
07847795830
Material
Thermoplastic Nylon
Standards
UL Listed, CSA Certified
Color
Gray
Brand Name
Leviton
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Finish
Smooth
Item Name
Blank Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.