Tour  

Leviton PJ13-E Thermoplastic Nylon Box Mount Midway Size 1-Gang Blank Wallplate Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ13-E Thermoplastic Nylon Box Mount Midway Size 1-Gang Blank Wallplate Black

SKU: 11068
Leviton 1-Gang Rectangle blank wallplate in black color, has thermoplastic nylon construction with smooth finish. It measures 3.125-Inch x 4.875-Inch. This 0.255-Inch midway size wallplate resistant to mechanical stress associated with high-abuse applications. Vertical oriented box mount wallplate is suitable for residential and commercial purposes. Wallplate is UL listed and CSA certified.
  • Easy to clean and is non-combustible
  • Supplied with matching mounting screws
  • Measures 3.125-Inch x 0.255-Inch x 4.875-Inch

Overview

Leviton 1-Gang Rectangle blank wallplate in black color, has thermoplastic nylon construction with smooth finish. It measures 3.125-Inch x 4.875-Inch. This 0.255-Inch midway size wallplate resistant to mechanical stress associated with high-abuse applications. Vertical oriented box mount wallplate is suitable for residential and commercial purposes. Wallplate is UL listed and CSA certified.

Specifications

Size
3.125 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Shape
Rectangular
Orientation
Vertical
Type
Midway Size
UPC
07847795831
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958315
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
1.0000
Color
Black
Mounting
Box
Manufacturer Part Number
PJ13-E
Brand Name
Leviton
Finish
Smooth
Item Name
Blank Wallplate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.