Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PJ126-W Thermoplastic Nylon Device Mount Midway Size 2-Gang Combination Wallplate (1) GFCI (1) Toggle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PJ126-W Thermoplastic Nylon Device Mount Midway Size 2-Gang Combination Wallplate (1) GFCI (1) Toggle White

SKU: 11094
Leviton Midway size 2-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It measures 4.875-Inch x 4.94-Inch. This 0.255-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has one GFCI receptacle and one toggle switch configuration. Smooth face and rounded edges of this wallplate avoid dust accumulation. It easily mounts on larger-volume outlet boxes and/or helps you hide wall irregularities. Mechanical stress withstand capability of this wallplate allows trouble-free usage in high-abuse applications. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.
  • Complete 0.375-Inch taller and wider that compared to standard size wallplates
  • Comes in white color
  • Measures 4.94-Inch x 0.255-Inch x 4.875-Inch

Overview

Leviton Midway size 2-Gang combination wallplate in white color, has durable thermoplastic nylon construction with smooth finish. It measures 4.875-Inch x 4.94-Inch. This 0.255-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has one GFCI receptacle and one toggle switch configuration. Smooth face and rounded edges of this wallplate avoid dust accumulation. It easily mounts on larger-volume outlet boxes and/or helps you hide wall irregularities. Mechanical stress withstand capability of this wallplate allows trouble-free usage in high-abuse applications. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Orientation
Horizontal
Shape
Square
Size
4.94 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Color
White
Standards
UL Listed, CSA Certified
Type
Midway Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477958612
Country Of Origin
China
Number of Gangs
2.0000
UPC
07847795861
Manufacturer Name
Leviton
Manufacturer Part Number
PJ126-W
Mounting
Device
Configuration
(1) GFCI, (1) Toggle Switch
Brand Name
Leviton
Material
Thermoplastic Nylon
Item Name
Combination Wallplate
Finish
Smooth
Cutout Size
0.406 Inch x 0.942 Inch

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.