Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton PE300-D0W Power Extender 108 - 305-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PE300-D0W Power Extender 108 - 305-Volt AC

SKU: 1321
Leviton Power extender in silver finish, has voltage rating of 108 - 305-Volt AC at 60-Hz. It has control input rating of 120-Volts at 50/60-Hz. It provides 0 - 10-Volt DC ballast control. Power extender is UL listed and CSA certified.
  • Control input of 120-Volts 50/60-Hz
  • Load output of 0 - 10-Volt DC ballast control
  • Comes in silver finish

Overview

Leviton Power extender in silver finish, has voltage rating of 108 - 305-Volt AC at 60-Hz. It has control input rating of 120-Volts at 50/60-Hz. It provides 0 - 10-Volt DC ballast control. Power extender is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Grounding
No
Degree of Protection
No
sku
1321
Energy Star Flag
No
Country Of Origin
Mexico
Voltage Rating
108 - 305 Volt AC
Operating Mode
No
RoHS Flag
Contact manufacturer
GTIN
00078477091906
Standards
UL Listed, CSA Certified
UNSPSC
39122221
UPC
07847709190
Manufacturer Name
Leviton
Manufacturer Part Number
PE300-D0W
Phase
No
Frequency Rating
60 Hz
Finish
Silver
Item Name
Power Extender
Brand Name
Leviton
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.