Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton P38-W Thermoset Device Mount Standard Size Tamper-Resistant 4-Gang Combination Wallplate (1) Duplex Device (3) Toggle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton P38-W Thermoset Device Mount Standard Size Tamper-Resistant 4-Gang Combination Wallplate (1) Duplex Device (3) Toggle White

SKU: 10151
Leviton Standard size 4-Gang combination wallplate in white color, has thermoset plastic construction with smooth finish. It measures 4.5-Inch x 8.19-Inch. This 0.22-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has three toggle switch and one duplex device configuration. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.
  • Suitable for residential and commercial applications
  • Comes in white color
  • Measures 8.19-Inch x 0.22-Inch x 4.5-Inch

Overview

Leviton Standard size 4-Gang combination wallplate in white color, has thermoset plastic construction with smooth finish. It measures 4.5-Inch x 8.19-Inch. This 0.22-Inch thick rectangular wallplate supports device mounting and comes with 0.406-Inch x 0.942-Inch cut-out. It has three toggle switch and one duplex device configuration. It is suitable for residential and commercial applications. Combination wallplate is UL listed and CSA certified.

Specifications

Type
Standard Size, Tamper-Resistant
Number of Gangs
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
Size
8.19 Inch Width x 0.22 Inch Depth x 4.5 Inch Height
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
Horizontal
UNSPSC
39121704
GTIN
00078477827482
Mounting
Device
Manufacturer Name
Leviton
Manufacturer Part Number
P38-W
UPC
07847782748
Material
Thermoset Plastic
Standards
UL Listed, CSA Certified
Color
White
Brand Name
Leviton
Configuration
(1) Duplex Device, (3) Toggle Switch
Cutout Size
0.406 Inch x 0.942 Inch
Finish
Smooth
Item Name
Combination Wallplate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.