Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton OSFHP-ITW PIR High Bay Sensor With Integrated Light Sensor 8 - 20-ft 120/347-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton OSFHP-ITW PIR High Bay Sensor With Integrated Light Sensor 8 - 20-ft 120/347-Volt AC

SKU: 131514
Leviton High-bay sensor features passive infrared technology. It has sensing distance of 8 - 20-ft and 360-degree viewing angle. This sensor features two interchangeable lens. Sensor with integrated light sensor, requires 120/347-Volt AC voltage for operation. It measures 4.44-Inch x 4.34-Inch x 1.58-Inch. Quicksnap feature of this sensor ensure easy installation. It contains interchangeable 360-degree high bay and low bay lenses. This sensor comes with alternating relay software that offers better lamp life. It is fixture mounted at height of 40 ft. Sensor operates at temperature of -10 - 71 deg C. Sensor is ASHRAE compliant.
  • Integrated rotating adjustable light sensor for light hold off
  • 24-Hour Auto-calibration for set-it and forget-it
  • Dual relays for bi-level control
  • 42-Inch Prestripped color-coded wire leads
  • H.I.S. (High In-rush Stability) Technology
  • Load 1 for 30 secs - 30 mins time delay and Load 2 for 0-infinity time delay

Overview

Leviton High-bay sensor features passive infrared technology. It has sensing distance of 8 - 20-ft and 360-degree viewing angle. This sensor features two interchangeable lens. Sensor with integrated light sensor, requires 120/347-Volt AC voltage for operation. It measures 4.44-Inch x 4.34-Inch x 1.58-Inch. Quicksnap feature of this sensor ensure easy installation. It contains interchangeable 360-degree high bay and low bay lenses. This sensor comes with alternating relay software that offers better lamp life. It is fixture mounted at height of 40 ft. Sensor operates at temperature of -10 - 71 deg C. Sensor is ASHRAE compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Two Interchangeable
Mounting Height
Upto 40 ft
Type
PIR
Sensing Distance
8 - 20 ft
UNSPSC
41111961
Switch Type
No
Viewing Angle
360 Degree
Standards
Title 24 Compliant, ASHRAE 90.1 Compliant
GTIN
00078477528136
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Voltage Rating
120/347 Volt AC
Temperature Rating
-10 to 71 deg C
UPC
07847752813
Manufacturer Name
Leviton
Manufacturer Part Number
OSFHP-ITW
Item Name
High Bay Sensor With Integrated Light Sensor
Dimensions
4.44 Inch Length x 4.34 Inch Width x 1.58 Inch Depth
Environmental Conditions
0 - 90% Non-Condensing Humidity
Finish
No
Frequency Rating
50/60 Hz
Brand Name
Leviton
Includes
The Sensor are Lenses for High-Bay and Low-Bay
Mounting
Fixture
Output
Dual Alternating Relay, HVAC Form C NO, NC
Response Time
30 sec - 30 min Load 1, 0 - Infinity Load 2

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.