Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton OSC05-RMW Multi-Technology (PIR/Ultrasonic) Low Voltage Occupancy Sensor 500-Sq-ft 24-Volt DC True White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton OSC05-RMW Multi-Technology (PIR/Ultrasonic) Low Voltage Occupancy Sensor 500-Sq-ft 24-Volt DC True White

SKU: 36820
Leviton Low-voltage occupancy sensor in true white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features high-impact injection molded plastic housing and high-density PIR lens. Sensor with isolated relay, requires 24-Volt DC voltage and 25-Milli-Amps current for operation. It is suitable for breakroom, computer room, conference rooms, office private, office executive, classroom, lounge, all restroom types or executive workout facility. Sensor measures 4.2-Inch Dia x 1.57-Inch. It has self-adapting internal microprocessor for error free and reliable detection.

Non-volatile memory of the sensor saves learned and adjusted settings in protected memory and power outages will not cause status loss. It has color-coded 6-Inch wire lead terminal connection. It is ceiling mounted at height of 8 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is cUL/US listed, ANCE/FCC/ASHRAE compliant and meets NOM standards.
  • Installed small size sensor appears almost invisible
  • All-digital circuitry uses a minimum of components providing maximum reliability
  • Manual time adjustment is 30 secs - 30 mins, 6s test mode
  • Timer factory preset of 10 mins
  • Sensitivity adjustment from 0 - 100%
  • Sensitivity factory preset of 50% ultrasonic and 75% infrared
  • Switchable ON/OFF PIR/ULTRA mode. Major motion area is 23X23-ft and minor motion area is 17X17-ft

Overview

Leviton Low-voltage occupancy sensor in true white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features high-impact injection molded plastic housing and high-density PIR lens. Sensor with isolated relay, requires 24-Volt DC voltage and 25-Milli-Amps current for operation. It is suitable for breakroom, computer room, conference rooms, office private, office executive, classroom, lounge, all restroom types or executive workout facility. Sensor measures 4.2-Inch Dia x 1.57-Inch. It has self-adapting internal microprocessor for error free and reliable detection.

Non-volatile memory of the sensor saves learned and adjusted settings in protected memory and power outages will not cause status loss. It has color-coded 6-Inch wire lead terminal connection. It is ceiling mounted at height of 8 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is cUL/US listed, ANCE/FCC/ASHRAE compliant and meets NOM standards.

Specifications

Eye Type
No
Degree of Protection
No
Amperage Rating
25 Milli-Amp
Sensing Distance
500 Sq-ft
Switch Type
No
Viewing Angle
180 Degree
Brand Name
Leviton
Standards
cULus 9034 Certified, NOM 057 Certified, California Title 24 Code Compliant, ANCE Marked, FCC Compliant, ASHRAE 90.1 Compliant
GTIN
00078477543481
UNSPSC
41111961
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Lens
High Density PIR
Energy Star Flag
No
Color
True White
UPC
07847754348
Manufacturer Name
Leviton
Manufacturer Part Number
OSC05-RMW
Mounting Height
8 ft
Terminal Connection
6 Inch Color Coded Lead Wire
Dimensions
4.2 Inch Dia x 1.57 Inch Depth
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity
Finish
No
Item Name
Low Voltage Occupancy Sensor
Material
High Impact, Injection Molded Plastic
Mounting
Ceiling
Output
Isolated Relay
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Voltage Rating
24 Volt DC Input/Output
Type
Multi-Technology (PIR/Ultrasonic)

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.