Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton ODS15-IDW PIR Self-Adaptive Technology Commercial Grade Occupancy Sensor 2100 Sq-ft 120/277 Volt AC White Decora®

SKU: 449
Leviton Decora® 1-Pole Commercial-grade occupancy sensor in white color, features passive infrared self-adaptive technology. It has sensing distance of 2100 Sq-ft and 180 degree viewing angle. It features segmented Fresnel lens. Sensor requires 120/277 Volt AC voltage for operation. It is suitable for small offices, private restrooms, storage areas, conference rooms, heavier loads, lounges and classrooms. Sensor measures 4.06 Inch x 1.75 Inch x 1.85 Inch. It is wall mounted at height of 4 ft. It has vandal-resistant PIR lens and comes with pushbutton that offers manual ON /OFF switching.

Sensor offers time delay option for 30 secs and 10/20/30 mins. Sensor embellishes presentation mode feature that turns OFF the light, when the room occupies completely. It conveniently fits in standard wallbox and replaces 1-Pole wall switch. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL/cUL listed, FCC compliant and NOM standards.
  • Low profile design eliminates obtrusive scanning device look and elegant Decora® styling complements any interior
  • Two dual element PIR sensors to widen detection range
  • Horizontal field of view may be adjusted between 180 degree and 60 deg of arc by using integral blinders located on either side of the lens. No masking tape required
  • To comply with Title 24, red LED indicator light flashes when PIR sensor detects motion to verify detection is active
  • Light sensor enables the load hold-OFF feature once level has been set
  • False detection circuitry

Overview

Leviton Decora® 1-Pole Commercial-grade occupancy sensor in white color, features passive infrared self-adaptive technology. It has sensing distance of 2100 Sq-ft and 180 degree viewing angle. It features segmented Fresnel lens. Sensor requires 120/277 Volt AC voltage for operation. It is suitable for small offices, private restrooms, storage areas, conference rooms, heavier loads, lounges and classrooms. Sensor measures 4.06 Inch x 1.75 Inch x 1.85 Inch. It is wall mounted at height of 4 ft. It has vandal-resistant PIR lens and comes with pushbutton that offers manual ON /OFF switching.

Sensor offers time delay option for 30 secs and 10/20/30 mins. Sensor embellishes presentation mode feature that turns OFF the light, when the room occupies completely. It conveniently fits in standard wallbox and replaces 1-Pole wall switch. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL/cUL listed, FCC compliant and NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Eye Type
No
Degree of Protection
No
Type
PIR Self-Adaptive Technology, Commercial Grade
Temperature Rating
0 to 50 deg C Operating, -10 to 85 deg C Storage
Sub Brand
Decora®
Response Time
5 - 30 min
Lens
Segmented Fresnel
Voltage Rating
120/277 Volt AC
Energy Star Flag
No
Country of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
45111808
GTIN
78477010228
Standards
UL Listed, cUL Certified, California Title 24, FCC Compliant, NOM Certified
Mounting
Wall
sku
449
Viewing Angle
180 Degree
Switch Type
No
Sensing Distance
2100 Sq-ft
Mounting Height
4 ft
Number of Poles
1
Finish
No
Maximum Load Capacity
Fluorescent: 1800 VA at 120 Volt, 4000 VA at 277 Volt; Incandescent: 1800 Watt at 120 Volt; Motor: 1/4 hp at 120 Volt
Color
White
UPC
7847701022
Manufacturer Name
Leviton
Manufacturer Part Number
ODS15-IDW
Frequency Rating
60 Hz
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
4.06 Inch Length x 1.75 Inch Width x 1.85 Inch Depth
Brand Name
Leviton
Item Name
Occupancy Sensor

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.