Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton ODS10-IDT PIR Commercial Grade Occupancy Sensor 2100-Sq-ft 120/277-Volt AC Light Almond Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton ODS10-IDT PIR Commercial Grade Occupancy Sensor 2100-Sq-ft 120/277-Volt AC Light Almond Decora®

SKU: 100393
Leviton Decora® 1-Pole Commercial-grade occupancy sensor in light almond color, features passive infrared technology. It has sensing distance of 2100-Sq-ft and 180-degree viewing angle. It features segmented Fresnel lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for small offices, conference rooms, lounges and classrooms. Sensor measures 4.06-Inch x 1.75-Inch x 1.85-Inch. It is wall mounted at height of 4 ft. It has vandal-resistant PIR lens and comes with pushbutton that offers manual ON /OFF switching.

Sensor has response time of 30 secs. Sensor embellishes presentation mode feature that turns OFF the light, when the room occupies completely. It conveniently fits in standard wallbox and replaces 1-Pole wall switch. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL/cUL listed, ASHRAE/FCC compliant and meets NOM standards.
  • Low profile design eliminates obtrusive scanning device look and elegant Decora® styling complements any interior
  • Two dual element PIR sensors to widen detection range
  • Horizontal field of view may be adjusted between 180-degree and 60 deg of arc by using integral blinders located on either side of the lens. No masking tape required
  • To comply with T24, red LED indicator light flashes when sensor detects motion to verify detection is active
  • Light sensor enables the load hold-OFF feature once level has been set
  • False detection circuitry

Overview

Leviton Decora® 1-Pole Commercial-grade occupancy sensor in light almond color, features passive infrared technology. It has sensing distance of 2100-Sq-ft and 180-degree viewing angle. It features segmented Fresnel lens. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for small offices, conference rooms, lounges and classrooms. Sensor measures 4.06-Inch x 1.75-Inch x 1.85-Inch. It is wall mounted at height of 4 ft. It has vandal-resistant PIR lens and comes with pushbutton that offers manual ON /OFF switching.

Sensor has response time of 30 secs. Sensor embellishes presentation mode feature that turns OFF the light, when the room occupies completely. It conveniently fits in standard wallbox and replaces 1-Pole wall switch. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL/cUL listed, ASHRAE/FCC compliant and meets NOM standards.

Specifications

Degree of Protection
No
Eye Type
No
Lens
Segmented Fresnel
Mounting Height
4 ft
Type
PIR, Commercial Grade
Sensing Distance
2100 Sq-ft
UNSPSC
45111808
Switch Type
No
Viewing Angle
180 Degree
Color
Light Almond
Standards
UL Listed, cUL Certified, California Title 24, ASHRAE 90.1, FCC Compliant, NOM Certified
GTIN
00078477277461
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Voltage Rating
120/277 Volt AC
Temperature Rating
0 to 50 deg C Operating, -10 to 85 deg C Storage
Sub Brand
Decora®
UPC
07847727746
Manufacturer Name
Leviton
Manufacturer Part Number
ODS10-IDT
Item Name
Occupancy Sensor
Dimensions
4.06 Inch Length x 1.75 Inch Width x 1.85 Inch Depth
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
60 Hz
Brand Name
Leviton
Maximum Load Capacity
Fluorescent: 1200 VA at 120 Volt, 2700 VA at 277 Volt, Incandescent: 800 Watt at 120 Volt, Motor: 1/4 hp at 120 Volt
Mounting
Wall
Number of Poles
1
Response Time
30 sec

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.