Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton ODS0D-IDW PIR Dual Relay Occupancy Sensor 2100-Sq-ft 120/277-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton ODS0D-IDW PIR Dual Relay Occupancy Sensor 2100-Sq-ft 120/277-Volt AC White

SKU: 10952
Leviton 1-Pole Dual relay occupancy sensor in white color, features passive infrared technology. It has sensing distance of 2100-Sq-ft and 180-degree viewing angle. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for classrooms, multimedia rooms, daylight harvesting, conference rooms, day care centers, bi-level or A/B switching, offices and lounges. Sensor measures 1.75-Inch x 1.85-Inch x 4.06-Inch. The exclusive walk-through feature offers increased energy savings by not leaving the lights ON for an extended period.

Sensor features low-profile design that eliminates obtrusive scanning device look. It has presentation mode feature for slide or film presentations. Dual pushbutton offers manual ON /OFF light switching of each load at any time. Segmented Fresnel lens of the sensor offers optimum sensitivity and better performance. It is wall mounted at height of 4 ft. This sensor operates at temperature of 0 to 50 deg C. Sensor is cUL/US listed.
  • Provides automatic switching for two separate banks of fluorescent, incandescent or low-voltage lighting from a single unit
  • ODSOD-ID Conference room mode-primary and secondary relays switch lighting to last ON/OFF status when personnel enter room, providing a consistent lighting level from one occupancy period to the next
  • ODSOD-ID Classroom Mode-both primary and secondary relays always switch lighting ON when personnel enter room, regardless of their ON/OFF status during last period of occupancy
  • Auto adapting delayed off time interval compensates for real time occupancy patterns, preventing unnecessary ON/OFF switching
  • Can disable self-adjusting delayed-off time and walk-through feature with non-adaptive mode
  • Horizontal field of view may be adjusted between 180-degree and 60 deg of arc by using integral blinders located on either side of the lens. No masking tape required
  • Vandal-resistant PIR lens

Overview

Leviton 1-Pole Dual relay occupancy sensor in white color, features passive infrared technology. It has sensing distance of 2100-Sq-ft and 180-degree viewing angle. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for classrooms, multimedia rooms, daylight harvesting, conference rooms, day care centers, bi-level or A/B switching, offices and lounges. Sensor measures 1.75-Inch x 1.85-Inch x 4.06-Inch. The exclusive walk-through feature offers increased energy savings by not leaving the lights ON for an extended period.

Sensor features low-profile design that eliminates obtrusive scanning device look. It has presentation mode feature for slide or film presentations. Dual pushbutton offers manual ON /OFF light switching of each load at any time. Segmented Fresnel lens of the sensor offers optimum sensitivity and better performance. It is wall mounted at height of 4 ft. This sensor operates at temperature of 0 to 50 deg C. Sensor is cUL/US listed.

Specifications

Eye Type
No
Degree of Protection
No
Sensing Distance
2100 Sq-ft
Switch Type
No
Viewing Angle
180 Degree
Brand Name
Leviton
Standards
cULus Certified
GTIN
00078477954089
UNSPSC
45111808
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Color
White
UPC
07847795408
Manufacturer Name
Leviton
Manufacturer Part Number
ODS0D-IDW
Mounting Height
4 ft
Dimensions
1.75 Inch Width x 1.85 Inch Depth x 4.06 Inch Height
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
60 Hz
Item Name
Occupancy Sensor
Maximum Load Capacity
Fluorescent: 1200 VA at 120 Volt, 2700 VA at 277 Volt, Incandescent (Primary Relay): 800 Watt at 120 Volt, Fluorescent: 800 VA at 120 Volt, 1200 VA at 277 Volt, Incandescent (Secondary Relay): 800 Watt at 120 Volt
Mounting
Wall
Number of Poles
1
Temperature Rating
0 to 50 deg C
Response Time
30 sec, 5, 10, and 30 min
Voltage Rating
120/277 Volt AC
Type
PIR, Dual Relay

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.