Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Degree of Protection | No |
Eye Type | No |
Mounting Height | 8 ft |
Type | ODC Series, PIR, Commercial Grade |
Sensing Distance | 530 Sq-ft |
UNSPSC | 41111961 |
Switch Type | No |
Viewing Angle | 360 Degree |
Color | White |
Standards | UL Listed, CSA Certified, Complies with CEC Title 24 Certified, Complies with FCC Compliant, California Title 24 |
GTIN | 00078477881873 |
RoHS Flag | Contact manufacturer |
Country Of Origin | China |
Energy Star Flag | No |
sku | 10804 |
Voltage Rating | 277 Volt AC |
Temperature Rating | 32 to 122 deg F (0 to 50 deg C) |
UPC | 07847788187 |
Manufacturer Name | Leviton |
Manufacturer Part Number | ODC0S-I7W |
Item Name | Line Voltage Occupancy Sensor |
Dimensions | 4.3 Inch Dia x 2.15 Inch Depth |
Environmental Conditions | 20 - 90% Non-Condensing Relative Humidity |
Finish | No |
Frequency Rating | 60 Hz |
Brand Name | Leviton |
Maximum Load Capacity | Incandescent: 1000 Watt at 120 Volt 60 Hz, Fluorescent: 2700 VA at 120 Volt 60 Hz |
Mounting | Ceiling |
Output | Switching Relay |
Response Time | 20 sec - 15 min |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.