Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton ODC0S-I1W ODC Series PIR Commercial Grade Line Voltage Occupancy Sensor 530-Sq-ft 120-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton ODC0S-I1W ODC Series PIR Commercial Grade Line Voltage Occupancy Sensor 530-Sq-ft 120-Volt AC White

SKU: 10814
Leviton ODC Series Commercial-grade line voltage occupancy sensor in white color, features passive infrared technology. It has sensing distance of 530-Sq-ft and 360-degree viewing angle. Sensor with switching relay, requires 120-Volt AC voltage for operation. It is suitable for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches. Sensor measures 4.3-Inch Dia x 2.15-Inch.

Sensor come with the OPB15 power base adapter that converts low-voltage sensors into self-contained line voltage sensors for immediate energy savings. Ambient light override option of this sensor prevents lights from turning on when there is ample natural light. It is ceiling mount mounted at height of 8 ft. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL listed, CSA/CEC certified and FCC compliant.
  • Sensor as well as switching relay is incorporated in a single, self-contained unit
  • Adjustable delayed off time settings from 20 secs (for test mode) to 15 mins
  • Small, unobtrusive self-contained unit
  • Requires manual adjustment
  • Adjustable time delay of 20 secs and 15 mins
  • Consumes power of 1.45-Watts

Overview

Leviton ODC Series Commercial-grade line voltage occupancy sensor in white color, features passive infrared technology. It has sensing distance of 530-Sq-ft and 360-degree viewing angle. Sensor with switching relay, requires 120-Volt AC voltage for operation. It is suitable for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches. Sensor measures 4.3-Inch Dia x 2.15-Inch.

Sensor come with the OPB15 power base adapter that converts low-voltage sensors into self-contained line voltage sensors for immediate energy savings. Ambient light override option of this sensor prevents lights from turning on when there is ample natural light. It is ceiling mount mounted at height of 8 ft. Sensor operates at temperature of 0 to 50 deg C. Sensor is UL listed, CSA/CEC certified and FCC compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Mounting Height
8 ft
Type
ODC Series, PIR, Commercial Grade
Sensing Distance
530 Sq-ft
UNSPSC
41111961
Switch Type
No
Viewing Angle
360 Degree
Color
White
Standards
UL Listed, CSA Certified, Complies with CEC Title 24 Certified, Complies with FCC Compliant, California Title 24
GTIN
00078477881880
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
sku
10814
Voltage Rating
120 Volt AC
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
UPC
07847788188
Manufacturer Name
Leviton
Manufacturer Part Number
ODC0S-I1W
Item Name
Line Voltage Occupancy Sensor
Dimensions
4.3 Inch Dia x 2.15 Inch Depth
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
60 Hz
Brand Name
Leviton
Maximum Load Capacity
Incandescent: 1000 Watt at 120 Volt 60 Hz, Fluorescent: 1000 VA at 120 Volt 60 Hz, Motor: 1 hp at 120 Volt 60 Hz
Mounting
Ceiling
Output
Switching Relay
Response Time
20 sec - 15 min
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.