Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton N7899-GY Commercial/Residential Grade Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton N7899-GY Commercial/Residential Grade Slim Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Decora® SmartlockPro®

SKU: 42933
Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back-/side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It is suitable for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.
  • Blocks the RESET button if AFCI protection is compromised
  • Zinc-plated steel yoke offers long lasting durability
  • Has brass terminal screws of size 10 - 32 and plated steel grounding screw
  • Includes brass clamps
  • Wallplate included
  • Improved immunity to high-frequency noise minimizes nuisance tripping

Overview

Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back-/side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch triple-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It is suitable for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-20R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
GFCI Receptacle
Number of Wires
3.0000
Maximum Load Capacity
1 hp
Mounting
Flush
NEMA Configuration
NEMA 5-20R
Type
Slim, Tamper-Resistant
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00078477560921
Strap Material
Galvanized Steel
Sub Brand
Decora® SmartlockPro®
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
Contact manufacturer
Material
Polycarbonate Body, Thermoplastic Face
Manufacturer Part Number
N7899-GY
Grounding
Self-Grounding
Color
Gray
UPC
07847756092
Manufacturer Name
Leviton
Grade
Commercial/Residential
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
0.031 Inch Triple-Wipe Brass
Dielectric Strength
1250 Volt AC
Dimensions
1.69 Inch Width x 1.32 Inch Depth x 4.21 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM 057, NEMA WD-6
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.