Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton N7599 Commercial/Residential Grade Slim Tamper-Resistant GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R Brown Decora® SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton N7599 Commercial/Residential Grade Slim Tamper-Resistant GFCI Receptacle 15-Amp 125-Volt NEMA 5-15R Brown Decora® SmartlockPro®

SKU: 42782
Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It is suitable for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.
  • Blocks the RESET button if AFCI protection is compromised
  • Zinc-plated steel yoke offers long lasting durability
  • Has brass terminal screw and plated steel grounding screw
  • Includes brass clamps
  • Wallplate included

Overview

Leviton Decora® SmartlockPro® 2-Pole Slim GFCI receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. This self-grounding receptacle withstands short-circuit rating of 10-Kilo-Amps and dielectric voltage rating of 1250-Volt AC. This 3-Wire receptacle has back and side-wired connection and accommodates 14 - 10-AWG wire. Receptacle has brass-hot, green-ground, silver-neutral color-coded terminals for easy user identification. It includes standard brass self-grounding clip and external back-wire clamps that provide visual indication of proper wire seating. It has 0.031-Inch double-wipe brass contact for optimal signal conductivity. RESET Button automatically tests the GFCI. It incorporates green LED to alert the installer about the line load wiring reversal. Advanced electronics design in the receptacle provides superior resistance to electrical surges and overvoltages.

Receptacle features thermoplastic face and polycarbonate body. It measures 1.69-Inch x 1.32-Inch x 4.21-Inch. It resists high torque and resists wire pull out. Receptacle features galvanized steel strap for easy mounting. It withstands temperature range of -35 to 66 deg C. Receptacle offers improved immunity to high-frequency noise to reduce nuisance tripping. It is suitable for residential, educational facilities, airports, restaurants, lodging, retail malls, commercial offices and public areas. Receptacle is compatible with all Decora devices and wallplates. It has NEMA 5-15R rating for added safety. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets MIL-SPEC A-A-55459-SB, Federal Specifications WC-596, ANSI C-73, NOM 057, NEMA WD-6 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
sku
42782
UNSPSC
39121633
Voltage Rating
125 Volt
Strap Material
Galvanized Steel
Amperage Rating
15 Amp
Short Circuit Rating
10 Kilo-Amp
RoHS Flag
Contact manufacturer
Standards
UL 498, 943 E48380 Listed, CSA C22.2 No.42, CSA C22.2 No.144.1-06 LR57811 Certified, MIL-SPEC A-A-55459-SB, Federal Specification: WC-596, ANSI C-73, NOM 057, NEMA WD-6
Brand Name
Leviton
Sub Brand
Decora® SmartlockPro®
UPC
07847756396
Temperature Rating
-35 to 66 deg C
Terminal Connection
Back and Side Wired
Trip Level
5 Milli-Amp (+/-1 Milli-Amp), Class A
Type
Slim, Tamper-Resistant
Conductor Size
14-10 AWG
NEMA Configuration
NEMA 5-15R
Material
Polycarbonate Body, Thermoplastic Face
Number of Wires
3.0000
Grade
Commercial/Residential
Grounding
Self-Grounding
GTIN
00078477563960
Color
Brown
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
Maximum Load Capacity
1 hp
Country Of Origin
China
Number of Poles
2
Item Name
GFCI Receptacle
Contact Material
0.031 Inch Double-Wipe Brass
Manufacturer Name
Leviton
Dielectric Strength
1250 Volt AC
Manufacturer Part Number
N7599
Dimensions
1.69 Inch Width x 1.32 Inch Depth x 4.21 Inch Height
Mounting
Flush
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.