Leviton MT163-GY Commercial Specification Grade Heavy-Duty Tamper-Resistant Duplex Straight Blade Receptacle 125-Volt 20-Amp NEMA 5-20R Gray Lev-Lok® Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton MT163-GY Commercial Specification Grade Heavy-Duty Tamper-Resistant Duplex Straight Blade Receptacle 125-Volt 20-Amp NEMA 5-20R Gray Lev-Lok® Decora Plus™

SKU: 605317
Leviton Lev-Lok® Decora Plus™ 2-Pole Heavy-duty straight blade receptacle is rated at 20-Amps, 125-Volts. The 3-Wire duplex receptacle offers modular terminal connection for reliable connectivity. It has dimension of 1.549-Inch x 1.22-Inch x 4.062-Inch. Commercial/specification-grade receptacle in gray color, features nylon construction for longer endurance. Receptacle has brass contact and galvanized steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 1 hp. Receptacle is cULus/NOM certified, NEMA rated and meets ANSI standards.
  • Grounding clip is secured permanently to strap for reliable ground connection
  • Smooth face prevents dust or dirt collection, while facilitating for easy clean up
  • Four corner latches aid to fasten devices face to the body securely
  • Large triple-wipe T-contacts for outstanding performance

Overview

Leviton Lev-Lok® Decora Plus™ 2-Pole Heavy-duty straight blade receptacle is rated at 20-Amps, 125-Volts. The 3-Wire duplex receptacle offers modular terminal connection for reliable connectivity. It has dimension of 1.549-Inch x 1.22-Inch x 4.062-Inch. Commercial/specification-grade receptacle in gray color, features nylon construction for longer endurance. Receptacle has brass contact and galvanized steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 1 hp. Receptacle is cULus/NOM certified, NEMA rated and meets ANSI standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Heavy-Duty, Tamper-Resistant
Maximum Load Capacity
1 hp
Mounting
Strap
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Modular
Voltage Rating
125 Volt
Strap Material
Galvanized Steel
Style
Duplex
Sub Brand
Lev-Lok® Decora Plus™
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477420966
Standards
cULus Certified, NEMA WD-1 and WD-6 Standard, ANSI C73, NOM 057 Certified
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Nylon
Item Name
Straight Blade Receptacle
Manufacturer Part Number
MT163-GY
UPC
07847742096
Color
Gray
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Commercial/Specification
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.549 Inch Width x 1.22 Inch Depth x 4.062 Inch Height
Amperage Rating
20 Amp
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.