Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton MSTWL-WST 3-Wire 2-Pole Right Angle Wiring Module 125-Volt 20-Amp White Decora® Lev-Lok®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton MSTWL-WST 3-Wire 2-Pole Right Angle Wiring Module 125-Volt 20-Amp White Decora® Lev-Lok®

SKU: 105923
Leviton Decora® Lev-Lok® 2-Pole 3-Wire Right angle wiring module in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This polycarbonate made wiring module locks and latches to device body providing double connection security. It is ideal for Lev-Lok® straight blade receptacles.
  • Requires mating wiring module for installation
  • Wiring modules come with protective cover and factory-installed circuit ID label
  • Features 4-Port push wire connector

Overview

Leviton Decora® Lev-Lok® 2-Pole 3-Wire Right angle wiring module in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This polycarbonate made wiring module locks and latches to device body providing double connection security. It is ideal for Lev-Lok® straight blade receptacles.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grounding
No
NEMA Configuration
No
Type
Right Angle
Voltage Rating
125 Volt
Color
White
GTIN
00078477501207
Number of Wires
3.0000
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
UNSPSC
39121406
Sub Brand
Decora® Lev-Lok®
Number of Poles
2
UPC
07847750120
Manufacturer Name
Leviton
Manufacturer Part Number
MSTWL-WST
Material
Polycarbonate
Item Name
Wiring Module
Brand Name
Leviton
Amperage Rating
20 Amp

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.