Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton MS403-DS 3-Pole 600-Volt 40-Amp 3-Phase Industrial Grade Toggle AC Motor Starting Switch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton MS403-DS 3-Pole 600-Volt 40-Amp 3-Phase Industrial Grade Toggle AC Motor Starting Switch Black

SKU: 95603
Leviton 3-Phase 3-Pole Toggle AC motor starting switch in black color, is rated at 600-Volts and 40-Amps. Switch features thermoplastic polyester base and thermoplastic polyester toggle. It has a dimension of 3.75-Inch x 2.03-Inch x 2.46-Inch. Non-grounding switch has maximum load capacity of 3 hp at 120-Volt AC, 7-1/2 hp at 240-Volt AC, 15 hp at 480-Volt AC and 20 hp at 600 VAC. With back & side wired terminal connection, this switch accommodates terminal of size #10 - #8-AWG. It withstands dielectric strength of 2200-Volts. It features 0.031-Inch thick silver-cadmium contacts for maximum conductivity, #10-32 nickel-plated brass terminal and nickel-plated brass strap.

Switch has nickel-plated brass mounting yoke that provides superior corrosion protection. The insulating barrier between terminals offers isolation from each phase. Industrial-grade switch operates at temperature range of -40 to 60 deg C. It has V-0 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL/cUL listed, CSA certified and meets NEMA/ANSI/NOM-ANCE standards.
  • Thermoplastic molded parts resists impacts, chemicals, temperature, tracking and arcing
  • Positive-contact design improves fast-make/slow-break
  • #10 Oversized triple-combination terminal screws resist vibration
  • Large toggle for positive actuation, even with gloved hand
  • Topped roll-over brass bushings safeguards yoke to device
  • Strip gauge and terminal identifications are permanently marked on base of device

Overview

Leviton 3-Phase 3-Pole Toggle AC motor starting switch in black color, is rated at 600-Volts and 40-Amps. Switch features thermoplastic polyester base and thermoplastic polyester toggle. It has a dimension of 3.75-Inch x 2.03-Inch x 2.46-Inch. Non-grounding switch has maximum load capacity of 3 hp at 120-Volt AC, 7-1/2 hp at 240-Volt AC, 15 hp at 480-Volt AC and 20 hp at 600 VAC. With back & side wired terminal connection, this switch accommodates terminal of size #10 - #8-AWG. It withstands dielectric strength of 2200-Volts. It features 0.031-Inch thick silver-cadmium contacts for maximum conductivity, #10-32 nickel-plated brass terminal and nickel-plated brass strap.

Switch has nickel-plated brass mounting yoke that provides superior corrosion protection. The insulating barrier between terminals offers isolation from each phase. Industrial-grade switch operates at temperature range of -40 to 60 deg C. It has V-0 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL/cUL listed, CSA certified and meets NEMA/ANSI/NOM-ANCE standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
10-8 AWG
Maximum Load Capacity
3 hp at 120 Volt AC, 7-1/2 hp at 240 Volt AC, 15 hp at 480 Volt AC, 20 hp at 600 Volt AC
Number of Poles
3
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
GTIN
00078477374207
Type
3-Phase, Industrial Grade
Energy Star Flag
No
Material
Thermoplastic Polyester Base, Thermoplastic Polyester Toggle
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Black
Standards
UL 60947-4-1, 508 Listed, cUL Certified Per CSA C22.2 No.111, E63969 Certified, NEMA WD-1 and WD-6 Standard, ANSI C-73, NOM-ANCE Marked
Voltage Rating
600 Volt
Item Name
Toggle AC Motor Starting Switch
Manufacturer Part Number
MS403-DS
Grounding
Non-Grounding
Manufacturer Name
Leviton
Dielectric Strength
2200 Volt
Finish
No
Environmental Conditions
V0 Flammability Rated Per UL94
Dimensions
3.75 Inch Length x 2.03 Inch Width x 2.46 Inch Width
UPC
07847737420
Brand Name
Leviton
Amperage Rating
40 Amp
Actuator
Toggle
Action
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.