Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton LEV-55 Medium Base Single Circuit Weatherproof 1-Circuit Incandescent Lampholder 250 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton LEV-55 Medium Base Single Circuit Weatherproof 1-Circuit Incandescent Lampholder 250 Volt

SKU: 10465
Leviton 1-Circuit weather-proof incandescent lampholder has medium lamp base and 14-AWG with 6-Inch pigtail lead wire terminal connection. This lampholder has maximum load capacity of 660-Watts. It features vinyl body, phenolic interior and screw shell and brass shell contact. It withstands voltage rating of 250-Volts. Lampholder is UL listed and CSA certified.
  • Candle socket has white unglazed porcelain body with aluminum screw shell
  • 2-Piece pin type automatically pierces wire leads
  • Molded into boost

Overview

Leviton 1-Circuit weather-proof incandescent lampholder has medium lamp base and 14-AWG with 6-Inch pigtail lead wire terminal connection. This lampholder has maximum load capacity of 660-Watts. It features vinyl body, phenolic interior and screw shell and brass shell contact. It withstands voltage rating of 250-Volts. Lampholder is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
Medium
UNSPSC
39121305
GTIN
00078477839591
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Item Name
Incandescent Lampholder
Material
Vinyl Body
Maximum Load Capacity
660 Watt
Terminal Connection
14 AWG with 6 Inch Pigtail Lead Wire
Voltage Rating
250 Volt
Wire Strip Length
0.75
Bulb Base Group
Screw-In
Type
Weatherproof, 1-Circuit
Manufacturer Part Number
LEV-55
Manufacturer Name
Leviton
UPC
07847783959
sku
10465
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
201

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.