Tour  

Leviton L7503 Wide Range Strain Relief Grip 1/2-Inch 0.4 - 0.54-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton L7503 Wide Range Strain Relief Grip 1/2-Inch 0.4 - 0.54-Inch

SKU: 130277
Leviton Wide range strain relief grip with straight MNPT connection, accommodates conductor of size 0.4 - 0.54-Inch. It has trade size of 1/2-Inch. It has 5-1/2-Inch galvanized steel mesh and anodized aluminum body. Strain relief grip has 1-1/4-Inch minimum distance between grips. Strain relief grip is UL listed and CSA certified.
  • Include an dust-tight insulating bushing
  • Single weave mesh
  • Accepts conductor of size 0.4 - 0.54-Inch

Overview

Leviton Wide range strain relief grip with straight MNPT connection, accommodates conductor of size 0.4 - 0.54-Inch. It has trade size of 1/2-Inch. It has 5-1/2-Inch galvanized steel mesh and anodized aluminum body. Strain relief grip has 1-1/4-Inch minimum distance between grips. Strain relief grip is UL listed and CSA certified.

Specifications

Stud Size
No
Trade Size
1/2 Inch
Eye Type
No
Standards
UL Listed, CSA Certified
Minimum Space Between Grips
1-1/4 Inch
GTIN
00078477971253
UNSPSC
39131607
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Brand Name
Leviton
UPC
07847797125
Manufacturer Name
Leviton
Manufacturer Part Number
L7503
Construction
Galvanized Steel Mesh, Anodized Aluminum Body
Connection Type
Straight MNPT
Degree of Protection
No
Conductor Range
0.4 - 0.54 Inch
Finish
No
Item Name
Wide Range Strain Relief Grip

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.