Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton IPX12-70Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Preset Slide Dimmer White Face Decora® IllumaTech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton IPX12-70Z 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Preset Slide Dimmer White Face Decora® IllumaTech®

SKU: 39710
Leviton Decora® IllumaTech® Electromechanical 3-Way preset slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has maximum load capacity of 1200 VA. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. Fluid slide movement allows fine adjustment of light level with minimum effort. It provides 1-Pole and multi-location lighting control when used with 3-Way switch. This dimmer is compatible with most LED fixtures using ELV drivers. It is ideal for bedrooms, libraries and study rooms. Dimmer is UL listed, CSA certified and NOM approved.
  • Easy-to-use pushbutton switch
  • Attractive styling co-ordinates perfectly with Leviton's complete line of Decora® wiring devices
  • Built-in radio/TV interference filter
  • To simplify inventory, IllumaTech® slide and rotary controls are designed for both 1-Pole (one location) and 3-Way (two location) applications

Overview

Leviton Decora® IllumaTech® Electromechanical 3-Way preset slide dimmer in white face color, allows to control the brightness of the light. It has voltage rating of 120-Volt AC at 60-Hz. This 1-Pole wall mountable dimmer has maximum load capacity of 1200 VA. It measures 4.15-Inch x 2.12-Inch x 0.38-Inch. Fluid slide movement allows fine adjustment of light level with minimum effort. It provides 1-Pole and multi-location lighting control when used with 3-Way switch. This dimmer is compatible with most LED fixtures using ELV drivers. It is ideal for bedrooms, libraries and study rooms. Dimmer is UL listed, CSA certified and NOM approved.

Specifications

Sub Brand
Decora® IllumaTech®
Item Name
Preset Slide Dimmer
Maximum Load Capacity
1200 VA
Mounting
Wall
Number of Poles
1
RoHS Flag
Contact manufacturer
Temperature Rating
0 to 55 deg C
Type
3-Way, Electro-Mechanical
UNSPSC
39122206
Voltage Rating
120 Volt AC at 60 Hz
GTIN
00078477282410
Standards
UL Listed, CSA Certified, NOM Certified
Energy Star Flag
No
Grounding
No
Finish
No
Color
White Face
UPC
07847728241
Manufacturer Name
Leviton
Manufacturer Part Number
IPX12-70Z
Country Of Origin
China
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Action
Standard ON/OFF
Dimensions
4.15 Inch Length x 2.12 Inch Width x 0.38 Inch Depth
Brand Name
Leviton
Actuator
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.